Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Indicator Rope

3.71 (7)
Caution
Since there is no intensity, please do not use as a track rope .
Purpose
Indication for hazardous areas .
Material
Recycled polyethylene
...see all>
Product Options
ADD TO CART
Rope Length (m) Rope Diameter (phi mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rope Length (m) Rope Diameter (phi mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 120 Approx. 9 2.7 1Roll 1 9 mm x 100 m 07057337 31.99 SGD
In stock
About 200 About 9 5.4 1Roll 1 9mmx200m 07057346 57.99 SGD
In stock
About 100 About 12 4.0 1Roll 1 12mmx100m 07057355 41.99 SGD
In stock
About 30 Approx. 12 8.0 1Roll 1 12 mm x 200 m 07057364 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
At the parking lot
4
From Japan
On 2017-04-06 20:48:00
There is no problem now. We will monitor the deterioration situation in the future.
This review is about item#7057355.
rope
3
From Japan
On 2017-03-24 18:27:05
There is no problem. In addition, I will purchase it if necessary.
This review is about item#7057337.
Intrusion prevention rope
1
From Japan
On 2016-11-16 16:58:39
I did not handle the joints and gave a considerable time for cutting work. We do not purchase this maker item in the future.
This review is about item#7057355.
Partitioning of private parking lot
3
From Japan
On 2016-11-09 14:35:22
I bought this product for the first time. Therefore, "satisfactory" "ordinary" is the future standard.
This review is about item#7057337.
I use it for the parking lot lane marks and partitions.
5
From Japan
On 2016-02-24 10:39:11
Yellow is brilliant and beautiful. Because 200 m volume is suitable for use, it can be used without waste.
This review is about item#07057364.
Segment drawing of parking lot
5
From Japan
On 2013-12-16 18:09:13
Things three years ago got worse and replaced. I think that the price was cheap, it seemed to be strong, and it was very good.
This review is about item#07057355.
I stuck in the parking lot.
5
From Japan
On 2011-10-24 10:41:34
It was good that the material was solid.
This review is about item#07057355.

Related Products