Buy more than* S$200* and get FREE SHIPPING

SP Multiple Deck Brush R Spare

3.00 (2)
...see all>
Product Options
ADD TO CART
TKG Part Number (2015) Brush Width (mm) Material (head) Material (Brush Part) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) Brush Width (mm) Material (head) Material (Brush Part) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-1123-1102 - - - - - 1pc 1 CL-806-500-3 88122273 11.50 SGD
Shipped after 2017-12-21
- About 160 Polypropylene Vinyl chloride Spares Yellow 1PC 1 CL-806-500-0 06760722 9.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the toilet floor
1
From Japan
On 2014-04-11 13:29:57
I thought that it would be better to exchange only the pattern of the thing that I used until now because it is made to make the handle on the top when looking at the picture but when I arrived at the product there was not a part which is a pattern other than the photo . I am sorry as an amateur, but I want you to match products and photos to some extent. (Although I also referred to the catalog from the maker homepage before purchasing, I purchased it because it was the same photo)
This review is about item#06760722.
cleaning
5
From Japan
On 2014-02-24 13:34:09
It is cheaper than other sites and easy to exchange. The feeling of use is also good and satisfactory.
This review is about item#06760722.

Related Products