Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

MS Multiple Deck Brush

3.33 (3)
Brush Width (mm)
About 160
Handle Thickness (mm)
22.2
Material (head)
Polypropylene
Material (Handle Part)
AAS RESIN ADHESION COATING ON STEEL PIPE
Material (Brush Part)
Vinyl chloride
Type
Main body
Weight (g)
About 619
Color
Yellow
Overall Length (mm)
1260
Description 2
Brushes for cleaning stubborn stains on the floor.
Application
Floor such as tiles and concretes. Perfect for cleaning any floor of kitchen and lavatories for stubborn dirt or stains on tile joints etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-868-600-0 06760713 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Food factory
2
From Japan
On 2014-10-16 14:39:04
It fell hard and soft hair brush to far from the frying work
This review is about item#06760713.
Floor cleaning machine processing plant
3
From Japan
On 2013-04-15 08:02:42
Haired also easy to use has been firmly. Now of Toko improvements not found.
This review is about item#06760713.
It is using the cleaning work of the waterfall and pond.
5
From Japan
On 2008-05-25 17:04:49
Easy to use very much because with the angle of the brush, since the firm is also quality, also I feel that high results cost performance. Also happy because there hair waist.
This review is about item#06760713.

Related Products