Buy more than* S$200* and get FREE SHIPPING

3 LED Flexible Clip Light

3.68 (22)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Using LED (Piece)
3
Luminous Flux (Lm)
76
Luminous Intensity (mcd)
13000x3
Clip Mounting Width (mm)
15(max)
Battery Life (continuous use)
About 6 hours
Weight (g)
About 65
Diameter (phi mm)
25
Overall Length (mm)
260(max)
Material
Body: (Head)] ABS resin, flexible part] [copper wire + PVC cover, [section] clip PA66 (polyamide nylon =) +15% GF (glass fiber)
Accessories
X3 pieces LR44 button battery (monitor)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CS06 07063122 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 4
1 star 3
Review Rating: 3.68
22 Customer Reviews
The reviews are automatic translation.
Night work etc.
1
From Japan
On 2017-12-14 00:11:53
Immediately after opening, clip part became disjointed. I assembled it myself, but ordered a magnet type thing.
This review is about item#7063122.
Band saw point lighting
5
From Japan
On 2017-06-14 19:45:40
Purchased for one point of the band saw for centralized lighting. Wide area will not be bright, but it is perfect for the intended use. I also bought a magnet type, but both are convenient.
This review is about item#7063122.
Look at the map in the car.
2
From Japan
On 2017-06-13 17:51:54
It is convenient when viewing a detailed residential map at night. I wish the clip was getting bigger.
This review is about item#7063122.
Auxiliary lighting on workbench
2
From Japan
On 2017-06-07 00:53:14
The clip disengages. The flex is not too sure. It is not stable if you pinch it with claw claws.
This review is about item#7063122.
Wood work
2
From Japan
On 2017-03-14 09:11:00
Just a few clips opened and the position changed, the clip part was damaged. I think that price is reasonable.
This review is about item#7063122.
For in-car use
3
From Japan
On 2016-10-24 18:19:21
Although it can be used normally, there are still limited places to sandwich.
This review is about item#7063122.
Hand lamp at work
1
From Japan
On 2016-10-03 10:23:38
The brightness was as expected, but the clips became disjointed and it became difficult to use. Tying them each time is very troublesome.
This review is about item#7063122.
It is used at the repair shop at the time of engine raming & in-car work.
5
From Japan
On 2016-07-23 16:33:44
I use it very conveniently.
This review is about item#07063122.
Auxiliary lighting
1
From Japan
On 2016-06-08 20:05:17
Attached to a desk or display, I tried to use it for assisting lighting which reads lower case letters, but the clip part was small, there was nothing to install and there was no use. I would like to improve the clip portion so that it can be clamped about 3 cm more.
This review is about item#07063122.
Light hands on fine work
4
From Japan
On 2013-02-22 10:13:43
I thought that it was a bit bigger
This review is about item#07063122.

Related Products