Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Head Light

3.07 (14)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., A package (simple explanatory note) becomes English specification.
Luminous Flux (Lm)
280
Luminous Intensity (mcd)
11000x11
Illuminance (Lux)
850
Battery Life (continuous use)
About 15 hours
Batteries
Size AAA battery x4
Depth (mm)
35
Weight (g)
About 230 (battery included)
Diameter (phi mm)
( Horizontal width) 80 x (Vertical width) 60
Specification
Light part can be tilted forward to an angle of 90 degree.
Accessories
size AAA battery x4 (for monitoring)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HLI311 07063147 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 0
2 star 1
1 star 5
Review Rating: 3.07
14 Customer Reviews
The reviews are automatic translation.
Used during assembly
4
From Japan
On 2014-03-05 20:59:17
I like a magnet, but is it a fixed belt?
This review is about item#07063147.
I should use it on a helmet ...
1
From Japan
On 2013-09-03 17:52:54
I was disappointed The toy waterproof packing rubber was already extending with a brand new, I did not expect useless waterproof which sagged out and it was lousy heavy. large. If it is 6,000 yen in this case it is better to use Panasonic who is now using 5 times longer lifetime, private brands that do not complain, it seems better to go from bad to evil, not to put out hands, as a professional Pride can not be scratched
This review is about item#07063147.
At the construction site
4
From Japan
On 2012-11-28 19:02:53
The first impression is "deca". I've seen dozens of different headlights, but it's awfully incredible. And because we use 4 batteries, it is heavy as a matter of course. As a feeling, it seems like a forced light headlamp of a small stationary type light. While looking at the review may have variations in quality, opening and closing the lid is not likely to be possible with bare hands. I need something like a flathead screwdriver. Also, there was a problem with the metal fittings of the battery box, and it was necessary to bend a bit. I think the brightness is quite a thing as a headlight. Also, although the package (instruction) was an English notation, it was a package (description) properly written in Japanese. Was it improved?
This review is about item#07063147.
Carpenter, plaster
4
From Japan
On 2012-11-26 21:09:47
Light is strong in the middle, and even if switched widely it will not be uniform. A pattern of light is formed in the vicinity of a convex lens. It is worried about waterproofness because the lid is just fitted with rubber at the place with rubber, but since the thickness of the main body is smaller than the light of the screw cap at the side, it is both advantageous. The band above is good and essential. The expensive item I bought at the home center was what I could think only as "making it deliberately fragile". On that point, it is a good impression because there is a posture to try to improve private brands.
Working in the night and in the dark
1
From Japan
On 2012-01-05 17:19:47
Since it is a product pursuing illuminance, the weight of the mounting belt and the light portion is so sweet that it is very sweet, so when you try to work on the head by attaching it to the head, the light portion falls to the floor and the battery It is scattered many times, work efficiency drops remarkably, so it is not currently used. If this is the specification of this product it will never buy again.
This review is about item#07063147.
Repair of agricultural machinery machine
2
From Japan
On 2011-10-26 21:10:08
I tried to open the lid to set a battery after arrival, but it is very hard to open. When attached to the head, it is difficult to stabilize because there is the depth (thickness) of the product.
This review is about item#07063147.
Machine maintenance with illumination and poor workability, places where there is a danger of ignitability inside the dust collector
5
From Japan
On 2011-10-25 13:51:17
It is good goods to use with spreading of the lights and attachment of magnets I want the main body and the band to come off with one touch
This review is about item#07063147.
Cleaning work inside indoors without lighting etc.
5
From Japan
On 2011-04-20 12:40:47
Angle adjustment, easy to use. It will be fixed properly. In the same price range, the area to be illuminated is slightly wider, and the impression is that the brightness is somewhat weakened. It is also a fine point with a magnet. When doing detailed work for a long time, it may be a bit of weight, but it is such a product. As a personal negative point, the switch is too light. When you put it in your bag, there may be times when it lights unnoticed.
This review is about item#07063147.
Maintenance work of farm equipment etc. in a dark time
5
From Japan
On 2011-04-19 23:41:01
Where you can adjust the brightness is recommended
This review is about item#07063147.
Machine maintenance
4
From Japan
On 2011-02-23 12:15:56
For presbyopic people, you can secure good brightness
This review is about item#07063147.

Related Products