Buy more than* S$200* and get FREE SHIPPING

LED Clip Light With Magnet

4.25 (24)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Using LED (Piece)
3
Luminous Flux (Lm)
76
Luminous Intensity (mcd)
15000x3
Clip Mounting Width (mm)
15(max)
Battery Life (continuous use)
About 6 hours
Weight (g)
About 45
Diameter (phi mm)
25
Overall Length (mm)
70(max)
Accessories
X3 pieces LR44 button battery (monitor)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HSI06 07063113 11.83 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 14
4 star 6
3 star 1
2 star 2
1 star 1
Review Rating: 4.25
24 Customer Reviews
The reviews are automatic translation.
Maintenance etc.
4
From Japan
On 2017-07-02 19:59:53
It is a light feeling and a compact feeling of so-so. Magnet is convenient. Switch hard but acceptable range. I'm concerned about the strength and durability of the joint part with a plastic.
This review is about item#7063113.
When refueling old motorcycle
5
From Japan
On 2017-06-10 21:35:20
Although the switch is delicate and has reviews, it is OK for normal use. The amount of light was also sufficient.
This review is about item#7063113.
As nighttime hand light during hospitalization
5
From Japan
On 2017-05-13 04:42:01
At the hospital's bed light, the illuminance and the movable range were inadequate and stress was accumulated, but this product has a higher illuminance than the one I imagined, I am satisfied with lighting everywhere. I feel the hardness at the time of ON / OFF operation of the switch a little hardened, is it such a thing?
This review is about item#07063113.
Various, used for maintenance and repair work
5
From Japan
On 2017-02-23 18:33:37
I used a lot of mini lighting but it is small and bright and wearing it on my hat or using a magnet, it's the best.
This review is about item#7063113.
During machine maintenance
4
From Japan
On 2017-02-09 09:17:13
It is convenient when both hands are occupied, but it is brighter if the illuminance is a bit higher.
This review is about item#7063113.
Fishing, car work etc.
4
From Japan
On 2017-01-23 18:15:18
It is excellent as various ways of using it. I am concerned about having batteries, but they are generally satisfactory. I feel that the place to put the light angle is loose.
This review is about item#7063113.
Car maintenance
5
From Japan
On 2017-01-21 11:18:33
It is attractive that the price is cheap Although I use the things of a flexible pipe, I use it properly at the right place
This review is about item#7063113.
Cheap goods
5
From Japan
On 2016-06-22 18:55:53
It is really compact design and goo lighting goo! , Surprisingly powerful magnet fixing is also wonderful. Because of the compactness it is necessary for the switch to be rigid and the battery exchange to remove the screws if it is possible if it is possible
This review is about item#07063113.
Working in a dark place without light, nighttime
4
From Japan
On 2015-06-01 09:52:10
I want a little more brightness, or a spread of light
This review is about item#07063113.
When I want the light of my hand
5
From Japan
On 2015-02-11 20:23:40
It is handy in the work in a dark place because it gets hand-lit by pinching it in a collar of a hat. I am also satisfied with the price side. How long will it be after breaking it?
This review is about item#07063113.

Related Products