Buy more than* S$200* and get FREE SHIPPING

Antistatic Mat

5.00 (1)
Purpose
Semiconductor electric precision parts factory production line. Pharmaceutical factory, printing plant, laboratory. Work site which must not have static electricity.
2014 TRUSCO Published Page
1-2369
Electrical Resistance (ohm)
(AnKen-ho, electrode 60phix10kg DC100V) 1.0x10 7 or less
Hardness
60 +/- 5 (JIS K6253 durometer type A)
Color
Black
Material
Nitrile rubber (NBR)
...see all>
Product Options
ADD TO CART
Dimensions (Thickness x Width x Length) mm Tensile Strength Size Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Thickness x Width x Length) mm Tensile Strength Size Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11x915x600 (Including handle) 445x435x415 L 2 282-1061 1Sheet 1 431-01 06869615 289.99 SGD
In stock
11x600x465 (Excluding handle) 500x410x450 S 1 282-1079 1Sheet 1 431-02 06869624 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We started using it for countermeasures against static electricity in printing work
5
From Japan
On 2008-11-14 08:54:19
At the time of screen printing static electricity when holding the film was reduced, positioning became easier, and the efficiency was improved. As an improvement point I felt earth bonding a little weak.
This review is about item#06869615.

Related Products