Buy more than* S$200* and get FREE SHIPPING

Downward Pressure Toggle Clamp

4.00 (1)
Tightening Pressure (kN [kgf])
1.0[100]
Type
Downward pressure type
Weight (g)
200
Overall Length (mm)
110
Accessories
Spindle (M6x40 P=1.0)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GH11401 07069246 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a jig for products
4
From Japan
On 2017-07-18 21:10:17
After all the charm is the price. It is durable enough to correspond to manufacturer's equivalent products.
This review is about item#7069246.

Related Products