Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Downward Pressure Toggle Clamp

4.50 (8)
Tightening Pressure (kN [kgf])
2.0[200]
Type
Downward pressure type
Weight (g)
370
Overall Length (mm)
139
Accessories
Spindle (M8x50 P=1.25)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GH11421 07069255 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Robot welding jig
3
From Japan
On 2018-04-24 14:59:27
From the workability the handle part is a little longer and it is BEST.
This review is about item#7069255.
For fixing the product at the time of inspection
5
From Japan
On 2015-07-07 14:44:52
I am satisfied both price and performance
This review is about item#07069255.
Used for welding jig
5
From Japan
On 2015-04-17 19:32:33
It is efficient and good.
This review is about item#07069255.
Fixture for woodworking fixture
5
From Japan
On 2014-10-30 19:10:06
Adjustable range (tightening span) is large and easy to use
This review is about item#07069255.
Used for continuous work of welding of parts
5
From Japan
On 2013-06-26 19:40:15
There is no problem in use.
This review is about item#07069255.
Hobby woodworking router bit fixture parts
5
From Japan
On 2012-06-21 10:20:04
I think that it would be better to lengthen the lever, because it is harder to hold the presser than it was thought.
This review is about item#07069255.
To fix items at the time of our jig creation, install them in several places of the jig. In fact I want the product number "40A".
3
From Japan
On 2011-10-03 18:07:50
This time I made it to the above item, but others told me that it is still big chot.
This review is about item#07069255.
Used as a jig for work improvement
5
From Japan
On 2011-01-23 20:02:39
For this use purpose it is Very Good. If you have drilling papers for fixing screws, it will be possible to use simple installation and use. Easy fixation and installation / removal speed of parts etc can be upgraded
This review is about item#07069255.

Related Products