Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
S axis side-cutter arbor
[x]close
All Products
>
Cutting Tools, Abrasives
>
Cutting Tools
>
Touring
>
Arbors
>
Cutter Arbor
S axis side-cutter arbor
TAKURA KOGU SEISAKUSYO
(2)
Click for images of all products
Dimension d (phi mm)
25.4
Dimension D (phi mm)
32
Dimension L1 (mm)
70
Material
SCM435
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Deflection Pricision
Hardness
Dimensions L (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Deflection Pricision
Hardness
Dimensions L (mm)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Less than 0.015
HRC45 - 50
50
1PC
1
ST32x25.4x50
07057032
179.99 SGD
Shipped after 2018-05-01
Within +/- 0.015
HRC45 to 50
100
1PC
1
ST32x25.4x100
07057057
219.99 SGD
Shipped after 2018-04-27
Within +/- 0.015
HRC45 to 50
75
1PC
1
ST32x25.4x75
07057041
199.99 SGD
Shipped after 2018-05-01
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Metal Soar bar
TAKURA KOGU SEISAKUSYO
279.99
-
579.99 SGD
Straight shank side cutter arbor
NIKKEN KOSAKUSHO WORKS
199.99
-
269.99 SGD
S-axis cutter Arbor
TAKURA KOGU SEISAKUSYO
159.99
-
179.99 SGD
LittleMilling-9 for milling arbor (MT-3)
Mr. Meister
139.99 SGD
Milling color
TAKURA KOGU SEISAKUSYO
11.99
-
139.99 SGD
Side cutter arbor (inch)
NIKKEN KOSAKUSHO WORKS
269.99
-
359.99 SGD
Sidecutter Arbor Key
TAKURA KOGU SEISAKUSYO
9.99 SGD
Carbide Solid Metal Saw
Okazaki Seiko
33.99
-
499.99 SGD
(3)
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
1
1 star
0
Review Rating:
2
Customer Reviews
The reviews are automatic translation.
For creating slots
From Japan
On 2016-05-27 13:19:06
When using it The color that holds the cutter is not attached, it is not attached. I did not set it up as I wanted to purchase it. I think whether parts of a machine tool are such things, but I think whether there is a note before purchase.
This review is about
item#07057057
.
Top cut of the block
From Japan
On 2016-04-19 17:40:49
Easy to use if the tightening nut is hexagonal.
This review is about
item#07057057
.
Category
All Products
>
Cutting Tools, Abrasives
>
Cutting Tools
>
Touring
>
Arbors
>
Cutter Arbor
Related Products
Takura Kogu Seisakusho
S-N20
S-308T
Side cutter
Side Cutters
Top