Buy more than* S$200* and get FREE SHIPPING

Desktop Grinder Grinding Wheel A120

4.75 (4)
Grinding Wheel Hole Diameter (phi mm)
12.7
Grinding Wheel Thickness (mm)
13
Grinding Wheel Diameter (phi mm)
75
Abrasive Material
GC
Grain Size
120
Compatible Body
TG-30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-1024 06753941 14.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Sewing machine repair
5
From Japan
On 2017-06-07 23:04:36
Last time, since the diameter is small, I bought No. 60 stone so that it can be cut quickly, but because the grain size is rough, I cut my finger and exchanged it for this grindstone. It became possible to use it without injuries even if a finger touched a little.
This review is about item#6753941.
We are using it to polish the drill.
5
From Japan
On 2017-03-26 17:25:06
In the nearby home center, it was said that there is only # 80 and buff, but it was very helpful to get # 120 in a monotail.
This review is about item#6753941.
Glass polishing
4
From Japan
On 2015-06-03 15:52:29
Although the thing with the count number 80 was attached to the benchtop grinder tg30 that I bought, since many chips were generated at the time of work, I coped with it by raising the count. As a result, although it got chipped as usual, the surface became beautiful, so the finishing afterward became easier. Next time I would like to try out what happens if I am more specific.
This review is about item#06753941.
Process of carbide cutting tool
5
From Japan
On 2013-03-06 22:41:55
Because it was used in mini grinder of another company purchased in the past, the inner diameter was not matched, so we were able to produce and install the color. It was saved because there was no other thing of this size with GC whetstone to sharpen cemented carbide. The combination with a powerless mini grinder is just right.
This review is about item#06753941.

Related Products