Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension G(mm) Dimension S (mm) Dimensions J (mm) Dimension F (mm) 2014 TRUSCO Published Page Dimensions O (mm) Dimensions A (mm) Dimensions N (mm) Dimension H (mm) Holder Mounting Hole (mm) Dimensions M (mm) Dimensions L (mm) Rack Tooth Number Dimensions p (mm) Weight (kg) Pinion Gear Pitch Dimension T (mm) TRUSCO Part Number Dimension V(mm) Dimensions C (mm) Dimension U(mm) Dimensions B (mm) Dimension r (mm) Dimensions E (mm) Dimension Q(mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimension S (mm) Dimensions J (mm) Dimension F (mm) 2014 TRUSCO Published Page Dimensions O (mm) Dimensions A (mm) Dimensions N (mm) Dimension H (mm) Holder Mounting Hole (mm) Dimensions M (mm) Dimensions L (mm) Rack Tooth Number Dimensions p (mm) Weight (kg) Pinion Gear Pitch Dimension T (mm) TRUSCO Part Number Dimension V(mm) Dimensions C (mm) Dimension U(mm) Dimensions B (mm) Dimension r (mm) Dimensions E (mm) Dimension Q(mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400 40 72 45 2-0698 173 430 55 30x355 20phix30 145 45phix227 28T 19phix455 36 3Mx13 30 112-6725 72 215 17 100 86 140 78 23x161phi 1PC 1 No.2 07034027 769.99 SGD
Shipped after 2018-04-23
230 24 40 29 - 102 264 31 19x190 12phix20 91 30phix152m 22T 13phix248 9 12DPx12 18 112-6709 40 116 10 71 58 90 48 14 x 93phi 1PC 1 No.0 07034002 349.99 SGD
Shipped after 2018-04-23
270 30 48 37 - 128 305 37 25x242 12phix25 108 35phix182 24T 16phix320 15 2.5Mx12 22 112-6717 48 134 12 82 58 105 70 16x118phi 1PC 1 No.1 07034011 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Press fitting of eyelet into caulking / plastic parts
5
From Japan
On 2018-01-08 00:07:43
It is the second one. Although it is not high precision, I like it because the price is cheap and easy to handle.
This review is about item#7034002.
Press fitting of φ4
5
From Japan
On 2017-03-15 17:51:46
The packing condition is also firm and can withstand the shock at the time of transport sufficiently. Both the structure of the cabinet and the feeling of use are satisfactory.
This review is about item#7034027.

Related Products