Buy more than* S$200* and get FREE SHIPPING

Drum Can Opener

Width (mm)
150
Height (mm)
150
Weight (kg)
3
Overall Length (mm)
575
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Materials (Blade) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Materials (Blade) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Steel 1PC 1 D-CUT-ST 02405094 789.99 SGD
Shipped after 2018-04-27
456-8303 2-0852 Beryllium copper (non-spark blade) 1PC 1 D-CUT-NO 02405085 669.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products