Buy more than* S$200* and get FREE SHIPPING

Power Consumption (W)
1500
Cord Length (m)
2
Rating
125V-15A
Caution
LED(less than 1W or less) of may lights flashing when using
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WFS-200B(W) 06882985 15.22 SGD
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Machine operation
3
From Japan
On 2017-06-16 15:25:13
The reverse is good. It is better that the force to push the switch is softer.
This review is about item#06882985.
Switch operation of the grinder
2
From Japan
On 2015-08-05 09:50:57
The switch got worse in about 3 to 4 months, and the switch did not work even when stepping on. I was wondering if the garbage was clogged up. I was not able to easily open it with a special screw to disassemble and clean it, and finally it was not a trash but a mere function and structure problem. It is a commodity for people who use less often. It is also a price.
This review is about item#06882985.
I use it when I use the vacuum cleaner intermittently.
5
From Japan
On 2015-07-03 20:36:41
I think that it will be more convenient to have functions as an extension cord if there is a receptacle for the equipment to be used for the foot switch part rather than the outlet of the equipment controlled by the outlet of the outlet.
This review is about item#06882985.
Easy to connect
5
From Japan
On 2014-10-13 18:31:12
Easy to operate and easy to connect to the TV on / off and power saving
This review is about item#06882985.
ON OFF of work equipment
4
From Japan
On 2014-07-11 15:08:58
I think that it may be firm. It is easy to use because the plug is integrated. The code is also firm. I think that it is still better if the switch part is slightly lighter.
This review is about item#06882985.
Used as a switch for Sokchien polisher
4
From Japan
On 2013-04-22 15:31:51
I think that it is better for me to turn on the display lamp when I turn it on.
This review is about item#06882985.
Used for circulator (fan)
3
From Japan
On 2012-07-25 14:12:57
It was still good if the indicator lamp was on.
This review is about item#06882985.
Instead of Marnoko's interlocking vacuum cleaner switch.
4
From Japan
On 2011-06-13 18:56:12
Kore enough if you do not use it severely. I would appreciate it if it is a bit cheaper but would it be a good idea if we consider demand.
This review is about item#06882985.
Dust collector on and off
5
From Japan
On 2010-03-18 13:45:11
It is convenient because you do not have to bend your waist at the turn of the switch of the dust collector (vacuum cleaner type).
This review is about item#06882985.

Related Products