Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Steel Plate Parts Cabinets

4.14 (7)
Caution
Partition plates' color may be different.
Material (drawer)
Transparent resin
Drawer Inner Dimensions (Width x Depth x Height)(mm)
83x213x67
Body Dimensions (Width x Depth x Height) (mm)
340x220x410
Number of Drawers
Three pieces x five steps
Capacity (L)
5.6 (per cash drawer)
Material (Body)
Steel
Accessories
15 pass partition plates
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A8-315 07058423 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Management of machine parts
5
From Japan
On 2018-04-23 02:38:02
It is about enough size to order additional order. It is a solid firm item.
This review is about item#07058423.
Organize bolts & nuts and electric parts
3
From Japan
On 2017-08-26 19:28:20
I liked it so I purchased the second one. Even if it is placed on the desk because it is a solid made of metal, it looks nice.
This review is about item#7058423.
Inventory consolidation
3
From Japan
On 2017-03-24 18:26:05
There is no problem. In addition, I will purchase it if necessary.
This review is about item#7058423.
Bolt nut storage
5
From Japan
On 2013-07-25 13:21:26
I am satisfied with both quality and price. I will also purchase it.
This review is about item#07058423.
Organization of screws
5
From Japan
On 2011-11-03 12:32:11
There was not enough drawer
This review is about item#07058423.
Stock of electrical components
4
From Japan
On 2011-02-25 16:58:51
I'm concerned about the burr of the partition plate. (Quality suitable for price) Top plate, side plate, bottom plate are more thin, easy to use.
This review is about item#07058423.
Storage of office supplies
4
From Japan
On 2007-12-18 12:26:23
Writing utensils, etc. I was in trouble because I could not find it when used, but worry is resolved when putting the cabinet.
This review is about item#07058423.

Related Products