Buy more than* S$200* and get FREE SHIPPING

Pin Punch Set

4.03 (71)
Overall Length (mm)
2mm:114 3mm:124 4mm:150 5mm:164 6mm:178 8mm:178
Material
Chrome vanadium steel
Set Contents
PIN parallel punch 2 mm, 3 mm, 4 mm, 5 mm, 6 mm and 8 mm (one each)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PC) 1 CPP040C 07015382 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 35
4 star 15
3 star 13
2 star 4
1 star 4
Review Rating: 4.03
71 Customer Reviews
The reviews are automatic translation.
Air Impact Wrench Maintenance
5
From Japan
On 2017-12-02 16:10:32
Until the goods arrived, I was worried about durability and usability, but there was no problem in use and texture as well ○
This review is about item#7015382.
Overalls for electric machine tools
4
From Japan
On 2017-11-26 14:35:19
A flat punch where there is not even a home center. It may be easy to use, but if you do not have hardness, the tip will collapse.
This review is about item#7015382.
During snow removal machine maintenance
4
From Japan
On 2017-10-13 19:26:46
I think that workability is good with moderate length even during pin unplugging work
This review is about item#7015382.
Car maintenance
5
From Japan
On 2017-09-20 18:55:57
The price was attractive and I bought it. I am satisfied with great success in car maintenance.
This review is about item#7015382.
Removing the Roll Pin
3
From Japan
On 2017-06-23 16:38:04
I bought it because it was cheaper than purchasing at a home center.
This review is about item#7015382.
Pull out of the equipment pin
4
From Japan
On 2017-06-20 20:38:15
I thought that it was a little soft and easy to bend, but it was possible to use it without problem for the sampling of the pin this time.
This review is about item#7015382.
Equipment Maintenance
5
From Japan
On 2017-06-16 14:31:24
Commercially available items and usability are unchanged. Durability is not judged.
This review is about item#07015382.
Machine maintenance
4
From Japan
On 2017-05-06 17:37:56
I can use it for the price. It is even better if there is a non-slip on the handle part.
This review is about item#7015382.
Repair of farm equipment
5
From Japan
On 2017-04-05 14:35:28
It's cheap, easy to use and strong, so this time it's my second order.
This review is about item#7015382.
It is used for repair etc.
5
From Japan
On 2017-03-25 07:58:14
Since I often deform the tip when using it, I can not use high things so I purchase this product.
This review is about item#07015382.

Related Products