Buy more than* S$200* and get FREE SHIPPING

Replacement Mop

3.91 (47)
Purpose
For cleaning of flooring and P tile in building maintenance, office building, store and school etc., For cleaning of flooring and P tile in building maintenance, office building, store and school etc.
Material (thread)
Polyester 55% and rayon (viscose) 45%
Width of the MOP
about 240mm
Weight (g)
about 200
Length (mm)
about 200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YD1054B 07060934 5.74 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 25
4 star 6
3 star 8
2 star 3
1 star 5
Review Rating: 3.91
47 Customer Reviews
The reviews are automatic translation.
For cleaning shops and factories
5
From Japan
On 2017-07-25 15:09:10
The price is the most important because it is a consumable item. I think that it is good without fuzzing.
This review is about item#7060934.
Soup
5
From Japan
On 2017-07-03 19:20:55
The reason is that the hair is also very important I'm fond of you.
This review is about item#7060934.
For exercise plaza
5
From Japan
On 2017-04-24 19:30:17
Whatever the cost performance is said to be said, we will continue to purchase as a standard product.
This review is about item#7060934.
For factory floor use
5
From Japan
On 2017-04-24 07:28:19
It is being used for floor cleaning. Many hair bundles (what do you mean?) Can be used easily.
This review is about item#07060934.
Cleaning the floor
4
From Japan
On 2017-03-06 15:29:10
For work, I was looking for a badly inexpensive stain on the floor. The feeling of use is the same as before, since the price is cheap, repeat purchase inevitable.
This review is about item#7060934.
clean up
4
From Japan
On 2017-01-08 11:28:41
Somewhat cheap, but I think that it is enough for the part used at home (personal use).
This review is about item#7060934.
For floor cleaning
5
From Japan
On 2017-01-05 17:26:58
It is easy to use. It is cheap, but it does not matter at all.
This review is about item#7060934.
Store cleaning work
5
From Japan
On 2016-12-28 12:59:39
I am using it to clean the pit floor of the gas station. No quality problem. Both heavy and thread are GOOD! I was looking for a length of 22 cm so I found a good one. Thanks.
This review is about item#7060934.
For floor cleaning
3
From Japan
On 2016-08-05 10:25:16
Especially it can be used without problems.
This review is about item#07060934.
clean up
5
From Japan
On 2016-07-15 08:57:13
We will order cheap, fast, convenient, consumable items from now on.
This review is about item#07060934.

Related Products