Buy more than* S$200* and get FREE SHIPPING

DAILOVE

4.00 (3)
Caution
Purpose
Material (surface)
Material (reverse side)
Type
Color
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions A (mm) Size TRUSCO Part Number Material (inner) Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions A (mm) Size TRUSCO Part Number Material (inner) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
In a freezing warehouse
2
From Japan
On 2017-06-20 21:04:10
I thought that it was used in combination with the gloves, but it was more decided than I thought. I use it in the freezer warehouse for shipping out of packs, It was too big and funny. Some of my hands are small, It is a bit strict, is not it? And, perhaps, it seems normal, but it is cool and it is cold. I am emphasizing inner attachment, Removal of the inner can not be done, Washing with the inner unit is impossible. Because the price is price, I expected a little ... If you can endure this level of coldness, say clearly Since there are items that are not problematic even if it is cheaper, Personally I can not recommend it.
This review is about item#8514143.
Skiing
5
From Japan
On 2016-05-30 14:35:03
Ski patrol was using it. I think that I want to use this season.
Work in freezer
5
From Japan
On 2013-06-16 07:28:10
It is an item indispensable for working in the freezer. After working for 20 to 30 minutes you will see the difference. Darobe after wearing gloves, so it's OK for nearly an hour. 102 is brushed on the inside, so it is possible to correspond to long work which was impossible at 108.
This review is about item#06387604.

Related Products