Buy more than* S$200* and get FREE SHIPPING

Digital Water Proof Thermometer

4.60 (5)
Waterproof
IPX7 compliant
Sensor Cable Length(m)
About 1
Temperature Sensor Dimensions (mm)
280 (L) xphi18 (W) (sensor section) 110xphi3.5
Measurement Interval
About 1 second
Storage Temperature Range (degree c)
The (non-condensing) +50 -10 -
Auto Power-off
About 1 hour
Temperature Sensor
Thermistor
Pricision (deg C)
+/-1 (-30deg C - +250 deg C) +/-2 ((-30deg C - +250 deg C outside)
Temperature Measurement Range (deg C)
-50 - +300
Resolution Capability
0.1deg C (-19.9deg C - +199.9 deg C) 1deg C (-19.9deg C - +199.9 deg C outside)
Dimensions (Height H x Width W x Depth D) (mm)
(I'm excluding protrusions) 140x65x28
Power
X2 pcs AAA batteries
Operating Temperature Range (deg C)
The (non-condensing) 50 - 0
Weight (g)
Body: (without batteries) about 120 Temperature sensor: about 80
Accessories
Standard temperature sensor AX-KO2576, monitor battery, instruction manual
...see all>
Product Options
ADD TO CART
Battery Life Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Battery Life Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 1 year (backlight is not used) 1PC 1 AD-5604 07053024 -
Discontinued
[x]
About 1 year 1PC 1 AD-5603 07053015 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Measure bath temperature
5
From Japan
On 2015-12-22 15:56:37
I appreciate the quick temperature measurement and the large number of memory. Since the memory data disappears when the power is turned off, attention must be paid to the operation in the middle
This review is about item#07053024.
Asphalt pavement site
4
From Japan
On 2015-09-25 15:14:59
I started using it at the site. It is an impression that it can be used for the amount of money because it can withstand use in the field without any problem in performance. Is it possible that Moto can be taken off if it can be used for 2 to 3 years? I think it will be useful if you want to keep costs as low as possible.
This review is about item#07053024.
Scientific experiment
5
From Japan
On 2015-08-04 04:36:35
easy to handle.
This review is about item#07053024.
Pavement construction temperature control
4
From Japan
On 2015-06-29 15:00:33
The contact point of the main body and the sensor cable is screwed and it seems to be durable. Because it is as small as 10 memory, it is saved if it is a little more.
This review is about item#07053024.
Food manufacturing
5
From Japan
On 2015-05-05 23:55:41
I always ordered the necessary items only when they need it, but this time I ordered the same thing I liked this order requester who saw things from another department I ordered last time.
This review is about item#07053024.

Related Products

A&D

A&D