Buy more than* S$200* and get FREE SHIPPING

Nickel Hydride Battery

4.67 (3)
Battery Voltage (V)
12
Battery Capacity (Ah)
3
Battery
Nickel-metal hydride
Compatible
Driver drill (DS 12DM2 DS 12DM DS 12DVB DS 12DVF3 DB 12DM2) drill control panel (DW 18D) impact driver (WH 12DM2 WH 12DMR WH 12DK) oil pulse driver (WP 12DM) Impact wrench (WR 12DM2) corner drill (DN 12DY) vibration drill driver (DV 12DV) work Light (UB 5D) Torch Light (UB 12D) lantern (UB 12DL)
Specification
Large-capacity type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EB1230R 06793683 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2016-04-28 21:12:50
Nothing to say
This review is about item#06793683.
job
4
From Japan
On 2013-07-15 20:44:12
I do not quite understand the feeling of use because it is a battery for impact, but I think that it is okay. I think that it will be good if it can be used for about 5 years.
This review is about item#06793683.
Steel pipe work work
5
From Japan
On 2013-02-24 09:16:07
It was the same feeling as when I first used it
This review is about item#06793683.

Related Products