Buy more than* S$200* and get FREE SHIPPING

Gloss Checker, Gloss Meter

Caution
For measurement IG-331 20 degree, use the object has 70 or more glossiness when measured with 60 degree measuring measurement., For measurement IG-331 20 degree, use the object has 70 or more glossiness when measured with 60 degree measuring measurement.
AS ONE Part Number
1-7345-01
Additional Feature
Automatic calibration Auto power-off Display hold Overrange display Battery level indicator
Light Source Lifespan
Semipermanent
Optical System
60degree measurement: incident angle of 60degree -euphotic angle 60degree 20degree measurement: incident angle of 20degree-euphotic angle of 20degree
Measuring Area
60 degree measurement: 3 x 6 mm oval 20 degree measurement: 3 x 4 mm oval
Continuous Opreration Time
Over 50 hours
Display Range
0 to 199 (resolving power 1)
Light Source
LED (wave length of 890 nm)
Dimensions (Width W x Height H x Depth D) (mm)
140x75x34(main body) 88x30x45 (optics)
Reproducibility
+/-5%F.S. +/-within 1digit
Power
AA type dry-cell (R6P) x4 pieces
Operating Temperature Range (deg C)
10 - 40
Weight (g)
About 350 (when batteries are integrated)
Measuring Range
0 - 100
Material
SPD (silicon photo diode) (euphotic receiver)
TRUSCO Part Number
272-0612
Application
For quality control of paint and ink (For quality inspection, outdoor exposure test and gloss test.) Diagnosis and inspection of painted surfaces (Examination of the appearance of painted surfaces, such as vehicles, vessels, aircraft, bridges, steel, steel towers, outdoor advertisements, wash and wax coating.Also deterioration diagnosis, etc.) For checking printing (Aesthetic assessment of the varnish coating process (laminating processing, endless cutting, etc). Uniformity of valuation and time dependence of surface after drying process. For checking of paper surfaces etc.) Visual inspection of plastic moldings. (Evaluation of weatherability test and Visual inspection of molded plastic.) Inspection building materials and stone finishes. (Appearance check during the manufacturing process, such as enamel, sash, flooring, stone, tiles, furniture, completed inspection, site finishing check to.) Floor maintenance (Inspection of floor wax coating, such as hotels, office buildings and shops.) Miscellaneous (Appearance check and quality inspection of film, tape, rubber, leather, etc.)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IG-331 06847041 769.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products