Buy more than* S$200* and get FREE SHIPPING

Solar Rechargeable Multimeter

3.00 (1)
2014 TRUSCO Published Page
1-0933
Built-in Battery
+2 Potassium manganese oxide rechargeable batteries amorphous solar cells
Trunking
Buzzer sound open-circuit voltage at 10 to 120ohm following: About 0.4V
Diode Test
Open-circuit voltage: About 1.5V
Frequency Characteristics
40 to 400Hz
DC Voltage (V)
400m/4/40/400/500 highest accuracy: + / - (0.7% +3) resolution 0.1mV input resistance: 10M to 100Mohm
Resistance (omega)
400/4K/40K/400K/4M/40M
AC Voltage (V)
4/40/400/500 highest accuracy: + / - (2.3% +10) Resolution: 0.001V Input Resistance: 10M to 11Mohm
Dimensions (Height H x Width W x Depth D) (mm)
115x57x18
Weight (g)
85
TRUSCO Part Number
284-8562
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PS-8a 07063052 76.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Semiconductor's maintenance
3
From Japan
On 2016-06-09 08:26:14
Nice device, works well.

Related Products