Buy more than* S$200* and get FREE SHIPPING

Magnetic light

3.94 (32)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Adsorption Strength (N [kgf])
800 [80] (the attractive force is the value SS400, with a thickness of 10mm grinding finished surface.)
Light Rating
AC100V / 100W maximum proper 60W
Outer Diameter (phi mm)
167
Cord Length (m)
1.6
Connector
E26
Overall Height (mm)
435
Type
Standard form
Weight (kg)
1.3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 06999973 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 15
4 star 9
3 star 2
2 star 3
1 star 3
Review Rating: 3.94
32 Customer Reviews
The reviews are automatic translation.
Canning work
5
From Japan
On 2015-12-13 01:08:07
I think that may be the lowest price Since the LED light bulb was also cheaper, for the LED, I want you to put out cheap products that are lighter than this. Magnet, in the more powerful.
This review is about item#06999973.
Working light
5
From Japan
On 2015-10-12 21:10:45
Making even if you firm is a bargain If the LED light bulb if comes good
This review is about item#06999973.
Hand in the plant is a dark place
3
From Japan
On 2015-09-04 15:47:36
I also cheap price I like it, such as when the work, such as drilling machine, if you want to shed light on the pin point, does not hit properly will back the place of the neck. It does not say if it is improved a little more the part
This review is about item#06999973.
Use in manufacturing machinery.
4
From Japan
On 2014-04-21 09:29:10
There is also a brand item, but cheaper price somewhat, because there is no problem to the minute to use, bought continually. Part of the shade is, you feel like say that's a little more bigger.
This review is about item#06999973.
Machining
2
From Japan
On 2013-08-27 08:16:31
Because the magnet is weak it falls off by vibration. When the switch is in the shade the back side, the switch has become unusable because had broken knob would fall to the floor vibration. The switch was good because it was ON, but can not be used When the break in the switch OFF.
This review is about item#06999973.
Use the lighting of the machine
4
From Japan
On 2013-03-12 08:51:36
Impeccable, but less freedom of lighting. When you try to change the orientation, the magnet would take. Also I think a little more strong better magnet. The lighting, impeccable at a low cost. If necessary in the future, I want to buy.
This review is about item#06999973.
Hand lighting of the machine tool
4
From Japan
On 2012-12-10 16:05:58
Even when compared to name brands it can be used without any inferiority. Price is also convincing level.
This review is about item#06999973.
Used to scribe-alignment lighting at the time of machining
4
From Japan
On 2012-10-24 06:49:25
There is a state that can not be kept straight as of the one photo head is too heavy It fits if Taorere to some extent, but in a state that is not oriented in the direction you want the light of the light portion. Reinforcement, such as increase the strength of the bellows is I think necessary. Is no perfect if cheap is a little more price. Monotaro 28LED towards the frequency of use of the work lights (with hook and magnet stand) is becoming high. Monotaro is a big fan! !
This review is about item#06999973.
Manufacturing premise
2
From Japan
On 2012-10-10 11:37:53
I want you to leave with the first long bulb
This review is about item#06999973.
Milling machine
4
From Japan
On 2012-10-09 14:49:30
I hope you can to improve the arm would down when attached to the horizontal. I think that it is complaining without star 5 When you can improve. By the way a light bulb is sold separately.
This review is about item#06999973.

Related Products