Buy more than* S$200* and get FREE SHIPPING

King Roller Set, 175-mm Roller) With Brush

4.67 (6)
Trim Length (mm)
13
Material
Polyester
Set Contents
175mm multipurpose regular rollers (PP pipes), pighair 2 inch brush (37.5mm wide), saucer
Description 2
New pighair brush attached, more economical. Waste vent also attached on paint palette to allow for easy disposal of paint after painting.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 11417 06846472 21.04 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Outdoor wooden stairs and veranda
5
From Japan
On 2015-12-21 12:37:27
Perfect mouth and the size of the paint that I bought at the same time. Plenty of it includes ink, also Easy work. Nevertheless, it was also easy to the end of the clean up. The paint that comprise I was scraped with a stick, but it was easy to work if you are firm. It was easy overall use. Next time, you think you can buy only the part of the roller?
This review is about item#06846472.
I used to write parking character
5
From Japan
On 2015-11-10 14:39:20
Very easy to use and carry also useful for character writing, also the price was also reasonable.
This review is about item#06846472.
Wood deck
4
From Japan
On 2014-06-18 13:20:15
It was purchased for preservative. Because the set is convenient.
This review is about item#06846472.
Use in concrete floor paint
4
From Japan
On 2014-05-25 15:40:16
But price is also cheaper satisfied with the set, is that for those of fibrous in use roller has been a little taken is a concern.
This review is about item#06846472.
Wall repainted
5
From Japan
On 2014-04-09 09:00:11
The first time I bought this time, but it was not desire the things that is a set. Roller for the price also was also good very easy-to-use brush. Size also did things just good on the walls painted. Body is in addition to the lightweight, it was easy to work have possession is attached like a palette.
This review is about item#06846472.
Dissemination of the ship bottom paint
5
From Japan
On 2009-12-23 13:41:14
You can use without cheap problem.
This review is about item#06846472.

Related Products