Buy more than* S$200* and get FREE SHIPPING

Heavy-Duty Folding Basket

4.76 (25)
Outer Dimensions (Width x Depth x Height)(mm)
535x361x275
Folded Height (mm)
60
Inner Dimensions (Width x Depth x Height) (mm)
500x330x265
Capacity (L)
about 43
Withstand Load (kg)
25
Weight (kg)
1.8
Specification
Can be piled up
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FB-5336 10728855 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 6
3 star 0
2 star 0
1 star 0
Review Rating: 4.76
25 Customer Reviews
The reviews are automatic translation.
Packaging operation
5
From Japan
On 2017-10-18 14:30:38
It is pretty strong. This time it will be a second order. I would like to ask again next time.
This review is about item#10728855.
A4 For carrying documents with envelopes
4
From Japan
On 2015-08-17 14:42:24
I bought it for carrying documents on A4 envelope, but I think that it was good to buy a size that has a margin a little more inside width, because the inside width was 33 cm and was perfect for the envelope size. Other than that, I can use it enough and I am very satisfied.
This review is about item#10728855.
Document transportation
5
From Japan
On 2015-08-05 15:28:09
It is easy to use because it is solid. Because the shape of the bottom is just right when stacking, it is easy to transport without misalignment.
This review is about item#10728855.
Put the documents etc
5
From Japan
On 2015-03-20 14:12:31
It is very solid and easy to use
This review is about item#10728855.
Storage and transportation of equipment
4
From Japan
On 2013-02-17 15:08:28
I think quality and strength are good. I would like to purchase this lid for FB series if supplied.
This review is about item#10728855.
For organizing materials and transporting
5
From Japan
On 2012-12-04 08:22:43
This time I bought and used the item on a trial basis, but the point which was particularly good is that B5 is the mainstream for our school's materials and booklets, it is too big for normal containers, and the space is incomplete and usability is bad . This container was exactly good size for managing the materials etc. of our school and it was good to purchase because there is more strength than I thought. I plan to purchase it again.
This review is about item#10728846.
Because it can be stacked as a tool box
5
From Japan
On 2011-12-14 17:34:38
It was good to try it.
This review is about item#10728846.
Movement of goods between sales offices
5
From Japan
On 2011-12-05 21:44:32
It is more robust than I thought. I think that it is more convenient if there are height differences of the same dimensions in the vertical and horizontal directions.
This review is about item#10728846.
Used in logistics
4
From Japan
On 2011-10-12 21:27:25
A few years ago it was cheap with 5 packs but it became one unit and it raised again from this month! It is! I wonder if the original product will be raised.
This review is about item#10728846.
Used when moving materials between factories
5
From Japan
On 2011-09-28 08:39:07
I think that it is good for price as it is not broken so far. We will consider additional purchase depending on the extent of durability in the future.
This review is about item#10728855.

Related Products