Buy more than* S$200* and get FREE SHIPPING

11-Way Recycled Scissors

5.00 (1)
Purpose
lid removing, ring removing, film removing, milk pack cutting, PET cut, seal removing, can divising, Degassing, cap removing, Removing the inner lid, ring, film peeling, cutting of milk cartons, PET bottle, seal peeling, dividing cans, gas releasing, cap removing, lid removing, ring removing, film removing, milk pack cutting, PET cut, seal removing, can divising, Degassing, cap removing, lid removing, ring removing, film removing, milk pack cutting, PET cut, seal removing, can divising, Degassing, cap removing, Removing the inner lid, ring, film peeling, cutting of milk cartons, PET bottle, seal peeling, dividing cans, gas releasing, cap removing, lid removing, ring removing, film removing, milk pack cutting, PET cut, seal removing, can divising, Degassing, cap removing, lid removing, ring removing, film removing, milk pack cutting, PET cut, seal removing, can divising, Degassing, cap removing, Removing the inner lid, ring, film peeling, cutting of milk cartons, PET bottle, seal peeling, dividing cans, gas re
Material (handle)
ABS, ABS
Materials (Blade)
stainless, Stainless steel
Materials (cap)
PP, PP
Weight (g)
75, 75
Overall Length (mm)
About 165, About 165
Specification
Dimple finished type avoid tapes to stick, with weak magnetic, handle can be separated, Dimple finished type avoid tapes to stick, with weak magnetic, handle can be separated, Dimple finish resistant tape, with a weak magnetic field, handle can be separated
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RS-01 07062307 16.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in garbage area of ​​condominium.
5
From Japan
On 2017-08-31 16:06:58
It is convenient to use for various purposes. I use it as a manager work, It can be used even in the home.
This review is about item#7062307.

Related Products