Buy more than* S$200* and get FREE SHIPPING

Metal Cutting Shears

4.17 (47)
Caution
Do not touch the sharp blade part with your finger directly, Do not touch the sharp blade part with your finger directly, Do not touch the sharp blade part with your finger directly, Do not touch the sharp blade part with your finger directly
...see all
Product Options
ADD TO CART
Type Overall Length (mm) Blade Thickness (mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Overall Length (mm) Blade Thickness (mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Left bent blade 250 (Base material) /6.5 38 1PCC 1 -- 06618237 19.76 SGD
In stock
Right bent blade 250 (Base material) /6.5 38 1PCC 1 -- 06618246 19.76 SGD
In stock
Straight blade 250, 250 (Base material) / about 10 43 1PC 1 SCT007L-1 07015364 19.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 11
3 star 7
2 star 2
1 star 2
Review Rating: 4.17
47 Customer Reviews
The reviews are automatic translation.
Used for cutting of copper wire or the like
4
From Japan
On 2017-01-13 19:23:12
Of 1 mm thickness, copper wire, stainless steel wire, used to cut the iron wire. Because there is a jagged teeth, slip, handy because the easy to cut. After is the durability of the problem, but if the long-lasting in its own way, I'm going to bulk buying.
This review is about item#7015364.
Gold Setsu鋏
5
From Japan
On 2016-12-16 15:33:22
A small force, well off. It is made well. Hold place ledge of, at the location of a mysterious place, hard to slip down. It is made well.
This review is about item#7015364.
Cutting of Surenresu wire mesh, pruning of trees
5
From Japan
On 2016-11-26 09:56:05
Although I was relieved because it is made in Taiwan, and expired well not Tagawa expected. Satisfactory to have.
This review is about item#7015364.
Cutting of the shark skin
5
From Japan
On 2016-11-15 15:42:33
Very easy to use it is good because the sharpness is good easy to grip
This review is about item#6618237.
Sheet metal cutting
4
From Japan
On 2016-11-14 19:07:49
There is a hold force, it will expire well not slip. It survives because copperplate cut into 5mm width position work is often required, or extend the rounded copperplate, there is no way troublesome to take in or cut the jagged end of the blade type. We continue to think much and ... if there is that gold scissors suitable for more compact and tricks.
This review is about item#6618237.
Cutting of aluminum net and wire
5
From Japan
On 2016-11-03 16:06:16
It was cutting capacity of more than enough in my intended use.
This review is about item#6618237.
When the wire mesh cut
5
From Japan
On 2016-10-18 18:34:16
In I have had more sharpness, work was Hakadori. Thin wiring also cut Batsubatsu.
This review is about item#7015364.
Cut of a stainless steel plate
5
From Japan
On 2016-10-03 09:52:39
If left-handed is a good person who bought a right bend blade (green).
Cut out of the exhaust fan cover. Break in the tin roof.
4
From Japan
On 2016-09-01 20:49:46
I hesitated an L-type, but I chose because the cutting edge is a little longer here. But more of the L-shaped might say. Since the cutting edge is Giza blade I think it is not very dangerous cut.
This review is about item#7015364.
maintenance
1
From Japan
On 2016-07-06 17:53:20
There is no find use Purchase is a mistake
This review is about item#06618237.

Related Products