Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Measuring Temperature Range (degree C) Body Dimensions (Width x Depth x Height) (mm) Temperature Display Dimensions (Width W x Depth D x Height H) (mm) Type Sensor 2014 TRUSCO Published Page Sensor Type AS ONE Part Number Cord Length (m) Store the number of data Power TRUSCO Part Number Weight (g) Model Probe Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Temperature Range (degree C) Body Dimensions (Width x Depth x Height) (mm) Temperature Display Dimensions (Width W x Depth D x Height H) (mm) Type Sensor 2014 TRUSCO Published Page Sensor Type AS ONE Part Number Cord Length (m) Store the number of data Power TRUSCO Part Number Weight (g) Model Probe Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 1-0988 SWPII-01M 2-7383-01 1 100 AAA alkaline batteries 2 308-3535 About145g(include dry cell) SK-250WPII-R - 1PC 1 SK-250WPII-R 08235631 -
Discontinued
[x]
- 71x36x170 (except for protrusions) - - - Thermistor - SWPII-01M - 1 - AAA -- alkaline dry cells, 2 pieces - About 145g (a dry cell is included) SK-250WPII-N - 1PC 1 SK-250WPII-N 07012013 309.99 SGD
In stock
-40 to 250 - (Minimum) 0.1deg C 71x36x170 Single-function - 1-0988 - - - - X2 AAA batteries (included) 308-3519 145 - 3x100 1PC 1 SK-250WP2-K 36934046 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of center temperature of processed food "ham"
5
From Japan
On 2016-10-21 22:21:46
Easy to hold Because digital screen was easy to see, it was good. I think that it is better to have a cover of the needle tip. I made it with a straw on the juice.
This review is about item#7012013.
Asphalt pavement site
5
From Japan
On 2015-09-25 15:20:46
I started using it at the site. I thought that it could be used without problems and withstand the use of the site. I think that I could use around 5 years in price. If there were no other good models, I wanted to purchase the next one.
This review is about item#08235631.

Related Products