Buy more than* S$200* and get FREE SHIPPING

Plastic Wagon

4.33 (24)
Dimension between Poles (mm)
585x350, 585x350
Tray Interval (mm)
290, 290
Color (Body)
Strut / silver, tray / black, handle / black
Tray Inner Dimensions (mm)
645x410, 645x410
Tray Outer Dimension (mm)
675x440, 675x440
Maximum Loading Capacity (kgf)
180, 180
Body Dimensions (Width x Depth x Height) (mm)
800x510x970, 800x510x970
Castle Diameter (phi mm)
100 (freely cars x2 pieces, x2 or with freely car stopper)
Body Weight (kg)
11.8 (including the caster)
Load Capacity (kg)
60 / stage
Number of Steps
Heaven and earth three-stage
Material
[Handle, tray] PA + 30% fiber glass [pillar] aluminum [caster] black section min / PP (polypropylene), gray part min / PTR (polysulfide rubber)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WH-909F 07060672 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 5
3 star 0
2 star 1
1 star 2
Review Rating: 4.33
24 Customer Reviews
The reviews are automatic translation.
It is used for the transportation of goods of the nursing home for senior citizens and serving of meals.
5
From Japan
On 2017-08-17 15:57:55
It is durable and it is safe for staff to carry heavy and capacityful items such as juices, toilet paper, diapers etc easily. It is very useful.
This review is about item#7060672.
For moving objects
2
From Japan
On 2017-02-15 15:53:17
It is made to be quite lazy, so it's hard to assemble it. However, the finish can be used as it is. It seems to be able to withstand considerable strength. There is a sense of affinity ◎.
This review is about item#7060672.
Used as maintenance tool for agricultural machinery.
5
From Japan
On 2017-01-24 16:21:38
Although it is the second one, I am satisfied with making it sturdy. I think that there is no improvement point.
This review is about item#7060672.
We arrange the dishes in kitchen work, use it for the convenience
5
From Japan
On 2016-11-20 22:04:38
It took quite a while to assemble. It's a simple structure that inserts aluminum posts into a plastic table, but the size of the hole is much smaller than the post, and if it is inserted with bare hands it will not enter deep. I inserted it while hitting with a rubber hammer. When assembling is completed, you can ride more heavily and heavier things than you might imagine. The movement of the caster is smooth and easy to use. However, both of the stoppers are inoperable and can not be used. There is no need for a stopper in our house, but it is unsuitable for those who need stoppers.
This review is about item#7060672.
Used as a platform of 30 kg beauty equipment
5
From Japan
On 2016-08-10 17:46:32
I use it as a table for beauty equipment weight 30 kg. Satisfying both price and design, we have reliable load because there is also a load capacity of 60 kg.
This review is about item#7060672.
Used for serving
1
From Japan
On 2016-04-16 00:25:49
The shape of the support is bad, and even if you hit it with a mallet, you can not insert it into the top board smoothly. Since the depth of the plug-in differs depending on the pillar, it can not move smoothly with the wheel floating. In the shape of a support pillar, if there is any distortion in either the hole or the post, it will not enter smoothly. Why did not you round it? We use two similar wagons of other companies, there is no play and smoothly there. Of course the pillar is round. I bought this product because it was sold out but it was a failure.
Car maintenance
5
From Japan
On 2015-07-13 22:57:42
Easy to use. Light and convenient
This review is about item#07060672.
Parts, tools etc. removed during work
5
From Japan
On 2015-05-29 14:46:51
It is made of plastic, but it is strong and height is also just right, so it's extremely easy to use and satisfied.
This review is about item#07060672.
As a work table next to machining
1
From Japan
On 2015-02-05 16:40:20
Whether it is bad not to move almost a few years after bought, does not move! It is! If you look at the caster rubber will break and will not turn.
This review is about item#07060672.
Transport of wet objects.
5
From Japan
On 2015-01-07 11:57:00
The price was also cheap, the casters etc were firm, light and very good goods. The guard on the caster is good, but there is a case that the handle gets ahead and there is no meaning of the guard. (It is effective for low things.)
This review is about item#07060672.

Related Products