Buy more than* S$200* and get FREE SHIPPING

Silicone Rubber Sheet

4.52 (25)
Oil Registance
35(150deg Cx70h)
Compression Set (%)
12 (175deg Cx22h)
Cutting Time Elongation (%)
310
Hardness (Durometer A)
48
Tensile Strength (MPa)
7.9
Specific Gravity
1.2
JIS Standard
GFH5350
Type
Rubber sheet
Material
Silicon hardness 50
...see all>
Product Options
ADD TO CART
Heat-Resistant Temperature (deg C) Color Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Heat-Resistant Temperature (deg C) Color Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-30 - +150 Milky white 3 100 100   1Sheet 1 K-125(50) 07057854 4.99 SGD
In stock
-30 - +150 Milky white 6 100 100   1Sheet 1 K-125(50) 07057872 6.99 SGD
In stock
-30 - +150 Milky white 5 100 100   1Sheet 1 K-125(50) 07057863 5.99 SGD
In stock
-30 - +150 Milky white 1 100 100   1Sheet 1 K-125(50) 07057836 2.99 SGD
In stock
-30 to +150 White 6 300 300 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 07058012 109.99 SGD
Shipped after 2018-02-27
-30 to +150 White 8 200 200   1Sheet 1 K-125(50) 07057951 34.99 SGD
In stock
-30 to +150 White 10 500 500   1Sheet 1 K-125(50) 07058107 279.99 SGD
In stock
-30 to +150 White 8 300 300   1Sheet 1 K-125(50) 07058021 85.99 SGD
Shipped after 2018-02-27
-30 to +150 White 8 500 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 07058091 219.99 SGD
Shipped after 2018-02-27
-30 to +150 White 6 200 200   1Sheet 1 K-125(50) 07057942 26.99 SGD
In stock
-30 to +150 White 10 300 300   1Sheet 1 K-125(50) 07058037 109.99 SGD
In stock
-30 to +150 White 6 500 500 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 07058082 159.99 SGD
Shipped after 2018-02-27
-30 to +150 White 10 300 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 07058177 309.99 SGD
Shipped after 2018-02-27
-30 to +150 White 6 300 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 07058152 199.99 SGD
Shipped after 2018-02-27
-30 to +150 White 8 300 1000 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 K-125(50) 07058161 259.99 SGD
Shipped after 2018-02-27
-30 - +150 Milky white 10 100 100   1Sheet 1 K-125(50) 07057897 11.99 SGD
In stock
-30 - +150 Milky white 2 200 200   1Sheet 1 K-125(50) 07057915 11.99 SGD
In stock
-30 - +150 Milky white 2 300 300   1Sheet 1 K-125(50) 07057985 24.99 SGD
In stock
-30 - +150 Milky white 2 100 100   1Sheet 1 K-125(50) 07057845 3.99 SGD
In stock
-30 - +150 Milky white 8 100 100   1Sheet 1 K-125(50) 07057881 8.99 SGD
In stock
-30 - +150 Milky white 3 200 200   1Sheet 1 K-125(50) 07057924 12.99 SGD
In stock
-30 - +150 Milky white 5 200 200   1Sheet 1 K-125(50) 07057933 21.99 SGD
In stock
-30 - +150 Milky white 1 300 300   1Sheet 1 K-125(50) 07057976 15.99 SGD
In stock
-30 - +150 Milky white 1 200 200   1Sheet 1 K-125(50) 07057906 8.99 SGD
In stock
-30 - +150 Milky white 10 200 200   1Sheet 1 K-125(50) 07057967 43.99 SGD
In stock
-30 - +150 Milky white 2 500 500   1Sheet 1 K-125(50) 07058055 57.99 SGD
Shipped after 2018-02-26
-30 - +150 Milky white 3 300 300   1Sheet 1 K-125(50) 07057994 32.99 SGD
In stock
-30 - +150 Milky white 3 500 500   1Sheet 1 K-125(50) 07058064 80.99 SGD
Shipped after 2018-03-01
-30 - +150 Milky white 5 500 500   1Sheet 1 K-125(50) 07058073 129.99 SGD
In stock
-30 - +150 Milky white 2 300 1000   1Sheet 1 K-125(50) 07058125 72.99 SGD
In stock
-30 - +150 Milky white 5 300 1000   1Sheet 1 K-125(50) 07058143 159.99 SGD
In stock
-30 - +150 Milky white 5 300 300   1Sheet 1 K-125(50) 07058003 53.99 SGD
In stock
-30 - +150 Milky white 1 500 500   1Sheet 1 K-125(50) 07058046 40.99 SGD
In stock
-30 - +150 Milky white 1 300 1000   1Sheet 1 K-125(50) 07058116 47.99 SGD
In stock
-30 - +150 Milky white 3 300 1000   1Sheet 1 K-125(50) 07058134 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 8
3 star 2
2 star 0
1 star 0
Review Rating: 4.52
25 Customer Reviews
The reviews are automatic translation.
cushion
5
From Japan
On 2017-12-13 16:16:49
For use as cushion purpose, it was just right.
This review is about item#7057915.
Maintenance etc.
5
From Japan
On 2017-12-11 15:17:44
Hardness 50 With moderate softness, it is easy to handle because it is excellent in sealing properties.
This review is about item#7057924.
Used for rotating non-slip of thin tube etc
4
From Japan
On 2017-12-01 22:10:29
Because it has frictional force I am using it to stop rotation of a thin tube rotation, after that, I am worried that the frictional force drops with aging.
This review is about item#7057854.
Processed into packing of espresso pot made by Italy and used.
5
From Japan
On 2017-10-15 09:59:22
The packing of the espresso pot was deteriorated due to overheating. It was cheaper than ordered from Italy, so we decided to process this item and use it. For processing, use a cutter knife. I was able to use it for food, so I used it with confidence. As a result, there were no leaks and I got a good coffee.
This review is about item#7057854.
Used to wipe oil of milling table
5
From Japan
On 2016-12-02 20:13:16
When changing the setup, I use it to take cutting fluid on table as wiper sense. It is quite a necessity. I bought 6 t × 100 × 100. I have other sizes, but this size was the best.
This review is about item#7057872.
Other silicone rubber reinforcement
4
From Japan
On 2016-11-30 09:37:34
It can be saved because it can be ordered in small quantities. I will arrive the next day.
This review is about item#7057906.
To the clamp spacer attached to the bicycle
4
From Japan
On 2016-07-09 08:56:56
The frame may be thinner than the minimum diameter of the clamp that attaches the accessory to the bicycle, and it is necessary to adjust the thickness by winding the resin sheet, but the home center has only propylene rubber or natural rubber, soon Because it cracked and deteriorated, I found fluorocarbon rubber here when I was looking for various things. I chose silicone because it is translucent and it will be hard to damage beautiful appearance. It was very helpful to buy a small size.
This review is about item#07057845.
Used as underlay when making various work items in glue gun
5
From Japan
On 2016-07-01 17:31:22
I use low temperature and high temperature glue guns frequently according to the application, but I do not think droopy or leakage is a problem. It can not be taken easily if it hangs on bad stuff, but it is also a bad thing. If you do work with spreading this sheet, you can easily recover after it gathers even after drooling, there is no contamination of impurities, so glue, when you fill a large mold crushed moderately It also saves glue by putting it.
This review is about item#07057976.
Make watertight packing for cap of poly tank (for water)
5
From Japan
On 2016-04-30 17:44:54
I am satisfied with the product arrival early, with a good product. I hope to have a cut in the processing dimension if possible.
This review is about item#07057924.
Packing
5
From Japan
On 2015-07-30 00:33:17
Just a good size, cheap price is enough to use
This review is about item#07057845.

Related Products