Buy more than* S$200* and get FREE SHIPPING

Craft Paper Tape, 48mm X 50M

4.41 (341)
Caution
No pile paste Can't write letters on it, No pile paste Can't write letters on it
Tensile Strength (N/10mm)
60.0
Rewind Strength (N/10mm)
0.60
Adhesive Power (N/10mm)
3.22
Tuck (ball No.)
16
Tape Thickness (mm)
0.143
Extensibility (%)
9.99
Tape Length (m)
50
Tape Width (mm)
50
Color
Brown
Application
For cardboard packing boxes For courier packaging
...see all>
Product Options
ADD TO CART
Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Synthetic rubber Craft paper 1Roll 1 50mm *50m 08071707 2.99 SGD
In stock
Synthetic rubber system Crart paper 1Box(50Roll) 1 - 09444854 74.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 218
4 star 59
3 star 53
2 star 8
1 star 3
Review Rating: 4.41
341 Customer Reviews
The reviews are automatic translation.
Used as packing material
5
From Japan
On 2018-02-09 20:13:34
I used the products of other companies before but was weak in adhesive strength. This item is strongly adhesive and very satisfied.
This review is about item#8071707.
Packaging operation
5
From Japan
On 2018-02-06 14:35:36
I purchase it at the same time when I purchase something. I will also purchase it.
This review is about item#8071707.
Shipping packing
5
From Japan
On 2018-01-19 16:45:50
Although it was compared with 100 yen uniformity, if you ask at 15% off you come with other things so do not bother going to CANTO there is a sense of sense. Adherence also has no problem.
This review is about item#8071707.
Shipment
5
From Japan
On 2018-01-19 10:40:36
I am satisfied with no other company. It is planned to purchase in the future. Paper quality is also good.
This review is about item#8071707.
Removing garbage for indoor etc.
3
From Japan
On 2018-01-07 23:28:38
I take a little trash and hair of the carpet with this without using the corner.
This review is about item#8071707.
On packaging
5
From Japan
On 2018-01-07 16:16:44
Since the price is cheap, I am purchasing it. There is no problem at all in terms of strength and ease of use. I would like to purchase it in the future.
This review is about item#8071707.
Packaging operation
5
From Japan
On 2017-12-27 15:41:27
It is cheap and you can deliver it, so I am saved. If you purchase on a special discount day etc., you can buy cheaper and bulk buying is recommended.
This review is about item#8071707.
Packing cartons of goods
3
From Japan
On 2017-12-21 20:28:51
I would appreciate it if you can further increase the adhesive strength. It is easy to peel off immediately after pasting.
This review is about item#9444854.
I use it for summary work of garbage disposal
5
From Japan
On 2017-12-13 17:45:06
I am satisfied because the price is also cheap enough for me. I think that I will repeat when it gets lost again.
This review is about item#8071707.
For component work
4
From Japan
On 2017-12-04 14:36:28
Costs and product quality are also no problem We will continue to use. Thank you.
This review is about item#8071707.

Related Products