Buy more than* S$200* and get FREE SHIPPING

Arc Welder

Open Circuit Voltage (V)
40
Unit Dimensions (Width W x Length L x Height H)(mm)
180x370x260
Input (kW)
3.5/2.2
Compatible welding rod (mm)
diameter1.4 over diameter2.6
Voltage Load (V)
22
Welding Current (A)
120
Usage Rate (%)
20
Output Current (A)
110/90
Input Voltage (V)
AC200/100
Cycle(Hz)
50/60 shared
Weight (kg)
17
Accessories
Code with holder (3m) with ground grip code (3m) welding surface welding rod ( diameter2.0x5 pieces)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IS-H120WSF 07056831 579.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products