Buy more than* S$200* and get FREE SHIPPING

Measuring Cup

4.50 (20)
Grip
Available
Scale
Available
Material
PP (polypropylene)
Specification
Autoclave possible
...see all>
Product Options
ADD TO CART
Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Height (mm) Diameter (phi mm) Model Number Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cylinder Diameter x Height (phi mm x mm) 1 Scale (mL) Height (mm) Diameter (phi mm) Model Number Capacity (mL) TGK Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90x116 25 116 90 1156 500 198-19-01-21 1PC 1 1156 02846006 6.99 SGD
Shipped after 2018-01-22
116x131 50 131 116 1157 1000 198-19-01-22 1PC 1 1157 02846015 6.99 SGD
Shipped after 2018-01-22
145x165 50 165 145 1158 2000 198-19-01-23 1PC 1 1158 02846024 11.99 SGD
Shipped after 2018-01-22
165x180 100 180 165 1159 3000 198-19-01-24 1PC 1 1159 02846033 17.99 SGD
Shipped after 2018-01-22
190x225 250 225 190 1160 5000 198-19-01-25 1PC 1 1160 02846042 25.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 13
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.50
20 Customer Reviews
The reviews are automatic translation.
Weigh mainly for cooking water
3
From Japan
On 2017-04-25 15:07:53
It is for 5 liters, but because there is no play at the upper limit it will remain overflowing at 5 l weighing
This review is about item#2846042.
Maintenance of the motorcycle
5
From Japan
On 2017-03-04 19:55:30
It is made in Italy. Heat-resistant temperature is not written anywhere, but since it is made of polypropylene it is probably up to 120 degrees.
This review is about item#2846006.
In the general house kitchen
5
From Japan
On 2017-02-14 15:59:26
Every day, putting water in a pot or putting hot water in a hot water bottle, it is a convenient item that you do not need. I bought 1 liter before, but I purchased 2 liters too because it is too good. Particularly easy to put in spouts with sharpness, easy to handle even for ladies, hot water OK (at your own risk), no concern at all even if you drop it! I like the place. It is much better than the measuring cup sold at the home center.
This review is about item#2846024.
Transfer paint
4
From Japan
On 2016-09-29 16:25:09
The pour spout was round than I expected.
This review is about item#2846015.
Used to pour oil
5
From Japan
On 2016-09-03 20:54:13
Since the pour spout is large and solid, it can be used with confidence without leaking when pouring liquid. Handles are also easy to hold.
This review is about item#2846015.
For pesticide spraying
5
From Japan
On 2016-06-14 11:34:18
There are two types of memories, L and CC, which is very convenient
This review is about item#02846024.
Replenishment of purified water
3
From Japan
On 2016-05-16 08:50:39
I think that it is cheap and good
This review is about item#02846024.
For diluting herbicide
4
From Japan
On 2016-04-20 18:25:18
I am satisfied with capacity and price, rigidity when liquid is full. Although it is said to be autoclavable, the usable temperature range is still Good. I would like to know the minimum specification whether to simply add boiling water (100 ℃).
This review is about item#02846042.
Household food measurement
5
From Japan
On 2016-04-16 00:11:34
I was able to use it for food, so I bought it. Although it is possible to autoclave, it is said that I do not know how many times I can actually use it, so I use hot water also at my own risk and use it. The pour spout is big and unlike other products it is very easy to use. Until now I used hard plastic products, but here it is safe to drop with a soft feeling. I'm glad I bought it.
This review is about item#02846015.
Used for weighing of own beer making
4
From Japan
On 2015-11-19 00:53:10
Up to now I was doing with a 2L type measuring cup, but as it is increasing the amount of cups it may not be understood and purchased this time type 5L type. It is quite useful because it can be used for transferring when there is 5 L when it is starching work. If the scale is colored it is even Good, but COSPA is good.
This review is about item#02846042.

Related Products