Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wide Mouthed Bottle PP

5.00 (1)
Caution
Horizontal position does not correspond to upside-down., Horizontal position does not correspond to upside-down.
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
1 Scale (mL) Type Model Number Capacity (mL) TGK Product Number Inner Caliber x Shell Diameter x Hight (mm) DIN Scale Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Scale (mL) Type Model Number Capacity (mL) TGK Product Number Inner Caliber x Shell Diameter x Hight (mm) DIN Scale Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 Leak prevention type 1625 250 198-22-02-03 38x60x140 GL45 Yes 1PC 1 1625 02849804 3.99 SGD
Shipped after 2018-06-25
100 Leak prevention type 1629 1000 198-22-02-05 55x95x206 GL63 Yes 1PC 1 1629 02849822 8.99 SGD
Shipped after 2018-06-25
100 Leak prevention type 1631 2000 198-22-02-06 55x120x252 GL63 Yes 1PC 1 1631 02849831 12.99 SGD
Shipped after 2018-06-25
10 Leak prevention type 1621 50 198-22-02-01 24x38x88 GL32 Yes 1PC 1 1621 02849786 2.99 SGD
Shipped after 2018-06-25
20 Leak prevention Type 1623 100 198-22-02-02 24x48x105 GL32 Available 1PC 1 1623 02849795 3.99 SGD
Shipped after 2018-06-25
100 Leak prevention Type 1627 500 198-22-02-04 38x75x170 GL45 Available 1PC 1 1627 02849813 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preservation of spent cleaning agent (renewable solvent) Dispensing of cleaning agent
5
From Japan
On 2009-08-27 21:24:38
The shape of the lid is unique, there is no inner lid. It is felt that adhesiveness is higher than the tapered lid shape when screwed.
This review is about item#02849831.

Related Products