Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Crystalline Engineering Plastic, POLYPENCO ACETAL

4.00 (4)
...see all>
Product Options
ADD TO CART
Bending Strength (MPa[kgfcm2) Specific Gravity Compressive Elastic Modulus (MPa[10<SUP>3</SUP>kgf/cm<SUP>2</SUP>]) Type Color Tensile Elastic Modulus (MPa[10<SUP>3</SUP>kgf/cm<SUP>2</SUP>]) Thickness (mm) Width (mm) Mass (kg/sheet) Length (mm) Width Tolerance (mm) Material Linear Expansion Coefficient (x 10-5/degree C) Thickness Tolerance (mm) Specification Rockwell Hardness Length Tolerance (mm) Izod Impact Value (Notched)(J/m[kgf/cm/2.54cm] Melting Point (degree c) Compressive Strength (MPa[kgfcm2]) Tensile Strength (Mpa[kgf/cm2]) Bending Modulus of Elasticity (MPa[kgf/cm2) Elongation (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bending Strength (MPa[kgfcm2) Specific Gravity Compressive Elastic Modulus (MPa[10<SUP>3</SUP>kgf/cm<SUP>2</SUP>]) Type Color Tensile Elastic Modulus (MPa[10<SUP>3</SUP>kgf/cm<SUP>2</SUP>]) Thickness (mm) Width (mm) Mass (kg/sheet) Length (mm) Width Tolerance (mm) Material Linear Expansion Coefficient (x 10-5/degree C) Thickness Tolerance (mm) Specification Rockwell Hardness Length Tolerance (mm) Izod Impact Value (Notched)(J/m[kgf/cm/2.54cm] Melting Point (degree c) Compressive Strength (MPa[kgfcm2]) Tensile Strength (Mpa[kgf/cm2]) Bending Modulus of Elasticity (MPa[kgf/cm2) Elongation (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - POM-NC White - - 600 16.9 2000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC10-600-2000 38804446 469.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 1000 16.9 1000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC12-1000-1000 38804507 469.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 1000 56.4 2000 0 to +20.0 - - +0.3 to +1.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC20-1000-2000 38804613 1,459.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 8.5 2000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC5-600-2000 38804315 299.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 500 56.4 1000 0 to +20.0 - - +0.7 to +4.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC80-500-1000 38804814 1,459.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 1000 14.1 1000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC10-1000-1000 38804455 409.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 20.3 2000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC12-600-2000 38804491 559.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 25.4 1200 0 to +20.0 - - +0.3 to +1.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC25-600-1200 38804631 669.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 500 21.2 1000 0 to +20.0 - - +0.3 to +1.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC30-500-1000 38804656 569.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 50.8 1200 0 to +20.0 - - +0.5 to +2.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC50-600-1200 38804753 1,279.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 500 42.3 1000 0 to +20.0 - - +0.5 to +3.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC60-500-1000 38804771 1,069.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 60.9 1200 0 to +20.0 - - +0.5 to +3.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC60-600-1200 38804787 1,589.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 500 49.4 1000 0 to +20.0 - - +0.5 to +3.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC70-500-1000 38804796 1,199.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 1000 42.3 2000 0 to +20.0 - - +0.3 to +1.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC15-1000-2000 38804561 1,069.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 15.2 1200 0 to +20.0 - - +0.3 to +1.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC15-600-1200 38804534 429.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 25.4 2000 0 to +20.0 - - +0.3 to +1.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC15-600-2000 38804543 669.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 40.6 1200 0 to +20.0 - - +0.5 to +2.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC40-600-1200 38804726 1,049.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 500 35.3 1000 0 to +20.0 - - +0.5 to +2.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC50-500-1000 38804744 899.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 500 4.2 1000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC6-500-1000 38804324 159.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 10.2 2000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC6-600-2000 38804342 349.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 81.2 1200 0 to +20.0 - - +0.7 to +4.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC80-600-1200 38804823 2,059.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 1000 22.6 2000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC8-1000-2000 38804412 719.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 500 63.5 1000 0 to +20.0 - - +0.7 to +4.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC90-500-1000 38804832 1,719.99 SGD
Shipped after 2018-07-06
89[910] 1.41 2700[27.5] Cut Board - 2824[28.8] 8 (+ 0.2 to + 1.0) 295 (± 0.3) 0.98 295(+/-0.3) +/-0.3 Polyacetal (POM) 9.0 +0.2 to +1.0 - 119 (R scale) 78 (M scale) +/-0.3 74[19.1] 165 103 [1050] (10% deformation) 61[620] 2589[26.4] 40   1Sheet 1 POM-NC 07064084 60.99 SGD
In stock
- - - POM-NC White - - 1000 21.2 1000 0 to +20.0 - - +0.3 to +1.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC15-1000-1000 38804552 569.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 1000 28.2 1000 0 to +20.0 - - +0.3 to +1.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC20-1000-1000 38804604 739.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 500 14.1 1000 0 to +20.0 - - +0.3 to +1.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC20-500-1000 38804577 399.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 6.1 1200 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC6-600-1200 38804333 219.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 13.5 2000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC8-600-2000 38804394 439.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 35.5 1200 0 to +20.0 - - +0.5 to +2.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC35-600-1200 38804692 919.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 500 70.5 1000 0 to +20.0 - - +0.7 to +4.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC100-500-1000 38804857 1,849.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 1000 28.2 2000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC10-1000-2000 38804464 739.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 500 7.1 1000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC10-500-1000 38804421 219.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 10.2 1200 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC10-600-1200 38804437 339.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 500 8.5 1000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC12-500-1000 38804473 259.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 12.2 1200 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC12-600-1200 38804482 349.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 500 10.6 1000 0 to +20.0 - - +0.3 to +1.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC15-500-1000 38804525 339.99 SGD
Shipped after 2018-07-23
- - - POM-NC White - - 500 17.6 1000 0 to +20.0 - - +0.3 to +1.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC25-500-1000 38804622 489.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 30.5 1200 0 to +20.0 - - +0.3 to +1.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC30-600-1200 38804665 789.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 71.1 1200 0 to +20.0 - - +0.5 to +3.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC70-600-1200 38804805 1,849.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 1000 33.8 2000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC12-1000-2000 38804516 869.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 33.8 2000 0 to +20.0 - - +0.3 to +1.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC20-600-2000 38804595 869.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 500 28.2 1000 0 to +20.0 - - +0.5 to +2.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC40-500-1000 38804717 749.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 1000 16.9 2000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC6-1000-2000 38804367 529.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 500 5.6 1000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC8-500-1000 38804376 209.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 8.1 1200 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC8-600-1200 38804385 279.99 SGD
Shipped after 2018-07-06
89[910] 1.41 2700[27.5] Cut Board - 2824[28.8] 6 (+ 0.2 to + 1.0) 295 (± 0.3) 0.736 295(+/-0.3) +/-0.3 Polyacetal (POM) 9.0 +0.2 to +1.0 - 119 (R scale) 78 (M scale) +/-0.3 74[19.1] 165 103 [1050] (10% deformation) 61[620] 2589[26.4] 40   1Sheet 1 POM-NC 07064075 50.99 SGD
In stock
- - - POM-NC White - - 600 101.5 1200 0 to +20.0 - - +0.7 to +4.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC100-600-1200 38804866 2,579.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 20.3 1200 0 to +20.0 - - +0.3 to +1.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC20-600-1200 38804586 609.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 1000 35.3 1000 0 to +20.0 - - +0.3 to +1.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC25-1000-1000 38804647 899.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 1000 42.3 1000 0 to +20.0 - - +0.3 to +1.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC30-1000-1000 38804674 1,069.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 1000 49.4 1000 0 to +20.0 - - +0.5 to +2.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC35-1000-1000 38804701 1,199.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 500 24.7 1000 0 to +20.0 - - +0.5 to +2.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC35-500-1000 38804683 649.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 1000 56.4 1000 0 to +20.0 - - +0.5 to +2.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC40-1000-1000 38804735 1,459.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 1000 70.5 1000 0 to +20.0 - - +0.5 to +2.5 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC50-1000-1000 38804762 1,849.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 5.1 1200 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC5-600-1200 38804306 199.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 1000 8.5 1000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC6-1000-1000 38804351 299.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 1000 11.3 1000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC8-1000-1000 38804403 379.99 SGD
Shipped after 2018-07-06
- - - POM-NC White - - 600 91.4 1200 0 to +20.0 - - +0.7 to +4.0 - - 0 to +30.0 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 POM-NC90-600-1200 38804841 2,319.99 SGD
Shipped after 2018-07-06
89[910] 1.41 2700[27.5] Setsu-ban - 2824[28.8] 20 295 2.45 295 +/- 0.3 Polyacetal (POM) 9 + 0.3 to + 1.5 Cut face planer finish 119 (R scale) 78 (M scale) +/- 0.3 74[19.1] 165 103 [1050] (10% deformation) 61[620] 2589[26.4] 40   1Sheet 1 POM-NC 07064127 129.99 SGD
In stock
89[910] 1.41 2700[27.5] Cutting plate - 2824[28.8] 10(+0.2 - +1.0) 295 (+/-0.3) 1.227 295 (+/-0.3) +/-0.3 Polyacetal (POM) 9 +0.2 - +1.0 Cut surface planar finish 119 (R scale) 78 (M scale) +/-0.3 74[19.1] 165 103 [1050] (10% deformation) 61[620] 2589[26.4] 40   1Sheet 1 POM-NC 07064093 67.99 SGD
In stock
89[910] 1.41 2700[27.5] Cutting plate - 2824[28.8] 12(+0.2 - +1.0) 295 (+/-0.3) 1.47 295 (+/-0.3) +/-0.3 Polyacetal (POM) 9 +0.2 - +1.0 Cut surface planar finish 119 (R scale) 78 (M scale) +/-0.3 74[19.1] 165 103 [1050] (10% deformation) 61[620] 2589[26.4] 40   1Sheet 1 POM-NC 07064102 74.99 SGD
Shipped after 2018-06-29
89[910] 1.41 2700[27.5] Cutting plate - 2824[28.8] 15(+0.3 - +1.5) 295 (+/-0.3) 1.84 295 (+/-0.3) +/-0.3 Polyacetal (POM) 9 +0.3 - +1.5 Cut surface planar finish 119 (R scale) 78 (M scale) +/-0.3 74[19.1] 165 103 [1050] (10% deformation) 61[620] 2589[26.4] 40   1Sheet 1 POM-NC 07064111 90.99 SGD
In stock
89[910] 1.41 2700[27.5] Cutting plate - 2824[28.8] 5(+0.2 - +1.0) 295 (+/-0.3) 0.61 295 (+/-0.3) +/-0.3 Polyacetal (POM) 9 +0.2 - +1.0 Cut surface planar finish 119 (R scale) 78 (M scale) +/-0.3 74[19.1] 165 103 [1050] (10% deformation) 61[620] 2589[26.4] 40   1Sheet 1 POM-NC 07064066 44.99 SGD
In stock
- - - POM-NC White - 5 500 3.5 1000 0 to +20.0 - - +0.2 to +1.0 - - 0 to +30.0 - - - - - -   1PC 1 POM-NC5-500-1000 38804297 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-01-31 19:00:17
It is durable and easy to process. It was good to be able to order the necessary amount.
This review is about item#38804297.
Agricultural plows
5
From Japan
On 2016-03-20 22:00:16
Although it is easy to process, but it is still better if it is strong to the bending angle a little more
This review is about item#38804297.
Processing to replacement board of agricultural plow
5
From Japan
On 2016-03-17 22:49:48
I do not yet understand the condition of consumption but I think that it is easy to process and if the price is a bit cheaper
This review is about item#38804297.
Work table
1
From Japan
On 2015-06-17 17:34:41
Delivery date price is good, but surface stepped contamination is necessary and secondary processing is necessary
This review is about item#07064066.

Related Products