Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand

4.83 (6)
...see all>
Product Options
ADD TO CART
Mounting Dimensions (Minimum da)(mm) Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Type Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (Minimum da)(mm) Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Type Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
73 12500[1280] 31000[3150] 65 1.5(min) 23 120 - 1.5 112 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1213 07022233 45.99 SGD
Shipped after 2018-06-27
89 17000[1730] 40000[4100] 80 2(min) 26 140 - 2 131 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1216 07022267 72.99 SGD
Shipped after 2018-06-28
56.5 8100[830] 22800[2330] 50 1.1(min) 20 90 - 1 83.5   1PC 1 1210 07022206 35.99 SGD
Shipped after 2018-06-28
63 10000[1020] 26900[2750] 55 1.5(min) 21 100 - 1.5 92 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1211 07022215 35.99 SGD
Shipped after 2018-06-27
83 15700[1600] 39000[4000] 75 1.5(min) 25 130 - 1.5 122 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1215 07022251 60.99 SGD
Shipped after 2018-06-27
41.5 5100[520] 15900[1620] 35 1.1(min) - 72 - 1 65.5   1PC 1 1207 07022172 20.99 SGD
In stock
78 13800[1410] 35000[3550] 70 1.5(min) 24 125 - 1.5 117 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1214 07022242 55.99 SGD
Shipped after 2018-06-27
51.5 7350[750] 22000[2240] 45 1.1(min) 19 85 - 1 78.5   1PC 1 1209 07022197 27.99 SGD
Shipped after 2018-06-26
68 11500[1180] 30500[3100] 60 1.5(min) 22 110 - 1.5 102 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1212 07022224 43.99 SGD
Shipped after 2018-06-26
94 20800[2120] 49500[5050] 85 2(min) 28 150 - 2 141 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1217 07022276 90.99 SGD
Shipped after 2018-06-28
46.5 6500[665] 19300[1970] 40 1.1(min) - 80 - 1 73.5   1PC 1 1208 07022181 24.99 SGD
In stock
99 23500[2400] 57500[5850] 90 2(min) 30 160 - 2 151 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1218 07022285 109.99 SGD
Shipped after 2018-06-27
14 1190[121] 5550[570] 10 0.6 (Minimum) 9 30 Cylindrical hole 0.6 26   1PC 1 1200 07022102 8.99 SGD
In stock
16 1270[130] 5700[580] 12 0.6 (min) 10 32 Cylindrical bore 0.6 28   1PC 1 1201 07022111 8.99 SGD
In stock
19 1750[179] 7600[775] 15 0.6 (min) 11 35 Cylindrical bore 0.6 31   1PC 1 1202 07022127 9.99 SGD
In stock
21 2010[205] 8000[815] 17 0.6 (Minimum) 12 40 Cylindrical hole 0.6 36   1PC 1 1203 07022136 10.99 SGD
In stock
25 2610[266] 10000[1020] 20 1 (min) 14 47 Cylindrical bore 1 42   1PC 1 1204 07022145 12.99 SGD
In stock
30 3300[335] 12200[1250] 25 1 (Minimum) 15 52 Cylindrical hole 1 47   1PC 1 1205 07022154 13.99 SGD
In stock
35 4650[475] 15800[1610] 30 1 (Minimum) 16 62 Cylindrical hole 1 57   1PC 1 1206 07022163 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used for bearing of spindle part of covering machine
5
From Japan
On 2018-04-18 13:06:25
It was equipped as standard on the machine 30 years ago. I could set it without any discomfort.
This review is about item#7022102.
play
5
From Japan
On 2018-03-27 18:25:52
It purchased as what kind of self-aligning ball bearing is, but it is very easy to use, it will go around very much if you degrease.
This review is about item#7022102.
Machine Production
5
From Japan
On 2017-04-07 16:21:19
I used it as a new prototype of the machine, but I am very satisfied.
This review is about item#7022163.
Roller rotation axis of printing machine
5
From Japan
On 2017-02-24 23:50:09
I keep using it all the time but I can use it without any problem, and this price is very appreciated.
This review is about item#7022154.
It is used for bearing of roaster.
5
From Japan
On 2016-06-02 18:07:48
Even within 200 to dozens of degrees, accuracy also flows smoothly.
This review is about item#07022154.
Cart shaft bearings
4
From Japan
On 2016-05-19 21:56:21
It's cheap! Although I have not used it yet, I think that it is rich in variety and it is very good.
This review is about item#07022172.

Related Products