Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Ball Bearing
[x]close
All Products
>
Bearings, Mechanical Parts, Casters
>
Bearings, Transmission Equipment
>
Bearings
>
Self-Aligning Ball Bearings
>
1300 Series
Ball Bearing
NSK
(1)
Click for images of all products
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Outside Diameter D (phi mm)
Width B (mm)
Type
Mounting Dimensions (Maximum ra)(mm)
Mounting Dimensions (Maximum Da)(mm)
Mounting Dimensions (Minimum da)(mm)
Standard Static Rating Load (N [kgf])
Standard Dynamic Load Rating (N [kgf])
Inside Diameter d (phi mm)
Chamfer Dimensions r (mm)
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Outside Diameter D (phi mm)
Width B (mm)
Type
Mounting Dimensions (Maximum ra)(mm)
Mounting Dimensions (Maximum Da)(mm)
Mounting Dimensions (Minimum da)(mm)
Standard Static Rating Load (N [kgf])
Standard Dynamic Load Rating (N [kgf])
Inside Diameter d (phi mm)
Chamfer Dimensions r (mm)
Restriction
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
42
-
-
1
37
20
2290[234]
9700[990]
15
1(min)
1PC
1
1302
07022294
12.99 SGD
Shipped after 2018-04-23
100
25
-
1.5
92
53
12700[1300]
38500[3900]
45
1.5(min)
1PC
1
1309
07022364
38.99 SGD
Shipped after 2018-04-23
110
27
-
2
101
59
14100[1440]
43500[4450]
50
2(min)
1PC
1
1310
07022373
45.99 SGD
Shipped after 2018-04-25
80
21
-
1.5
72
43
7850[800]
25300[2580]
35
1.5(min)
1PC
1
1307
07022346
27.99 SGD
Shipped after 2018-04-26
150
35
-
2
139
81
27700[2830]
75000[7650]
70
2.1(min)
1PC
1
1314
07022416
119.99 SGD
Shipped after 2018-04-27
130
31
-
2
119
71
20800[2130]
57500[5900]
60
2.1(min)
1PC
1
1312
07022391
71.99 SGD
Shipped after 2018-04-25
180
41
-
2.5
167
98
38000[3850]
98500[10000]
85
3(min)
1PC
1
1317
07022443
199.99 SGD
Shipped after 2018-04-26
120
29
-
2
111
64
17900[1820]
51500[5250]
55
2(min)
1PC
1
1311
07022382
56.99 SGD
Shipped after 2018-05-11
62
17
Cylindricalbore
1
55.5
31.5
5000[510]
18200[1850]
25
1.1(minimum)
1PC
1
1305
07022321
21.99 SGD
Shipped after 2018-04-23
52
-
-
1
45.5
26.5
3350[340]
12600[1280]
20
1.1(min)
1PC
1
1304
07022312
17.99 SGD
Shipped after 2018-04-23
90
23
-
1.5
82
48
9700[990]
29800[3050]
40
1.5(min)
1PC
1
1308
07022355
34.99 SGD
Shipped after 2018-04-25
170
39
-
2
159
91
33000[3400]
89000[9100]
80
2.1(min)
1PC
1
1316
07022434
159.99 SGD
Shipped after 2018-04-26
37
-
-
1
32
17
2160[221]
9650[985]
12
1(min)
1PC
1
1301
32996424
13.99 SGD
Shipped after 2018-05-01
47
-
-
1
42
22
3200[325]
12700[1300]
17
1(min)
1PC
1
1303
07022303
14.99 SGD
Shipped after 2018-04-26
72
19
-
1
65.5
36.5
6300[645]
21400[2190]
30
1.1(min)
1PC
1
1306
07022337
29.99 SGD
Shipped after 2018-04-26
160
37
-
2
149
86
30000[3050]
80000[8150]
75
2.1(min)
1PC
1
1315
07022425
129.99 SGD
Shipped after 2018-04-26
190
43
-
2.5
177
103
44500[4550]
117000[12000]
90
3(min)
1PC
1
1318
07022452
239.99 SGD
Shipped after 2018-04-26
140
33
-
2
129
76
22900[2330]
62500[6350]
65
2.1(min)
1PC
1
1313
07022407
90.99 SGD
Shipped after 2018-04-26
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Angular Contact Ball Bearing
NTN
16.99
-
1,329.99 SGD
(1)
Deep Groove Ball Bearing
NACHI
4.99
-
71.99 SGD
Deep Groove Ball Bearing 6800 Open Type
NSK
4.99
-
5,159.99 SGD
(3)
Self-Aligning Ball Bearing
NTN
10.99
-
509.99 SGD
Self-aligning ball bearing tapered hole 1300 series
NSK
26.99
-
86.99 SGD
Auto Core Adjuster Ball Bearing 2300
NSK
15.99
-
94.99 SGD
(4)
Automatic Tone Heart Ball Bearing Cylindrical Bore No. 1200 Stand
NSK
8.99
-
109.99 SGD
(6)
Hitonippa for digital display transformer
MUROMOTO TEKKO
-
Self-Aligning Ball Bearing
NSK
8.99
-
9.99 SGD
(1)
Self-Aligning Heart Ball Bearing 1200 Series
NTN
8.99
-
279.99 SGD
Self-aligning ball bearings 1300 form
NACHI
16.99
-
57.99 SGD
Self-aligning ball bearing 2200 series
NTN
9.99
-
329.99 SGD
Self-aligning ball bearing tapered hole 1200 series
NSK
13.99
-
57.99 SGD
(1)
Automatic Tone Heart Ball Bearing Cylindrical Bore No. 2200 Stand
NSK
11.99
-
59.99 SGD
Self-aligning ball bearing 1300 series taper hole
NTN
26.99
-
519.99 SGD
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1
Customer Reviews
The reviews are automatic translation.
For snowplower bearings
From Japan
On 2013-02-06 17:41:57
Price is considerably cheaper than dealer nearby! That is the most attractive thing. The bearings are the same no matter where they are purchased, so there is no problem with the product.
This review is about
item#07022364
.
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Copy Paper
MonotaRO
9.99
-
199.99 SGD
(3633)
>>
Category
All Products
>
Bearings, Mechanical Parts, Casters
>
Bearings, Transmission Equipment
>
Bearings
>
Self-Aligning Ball Bearings
>
1300 Series
Related Products
NSK (Nihon Seiko)
Nihon Seiko
Ball bearing
Nsk bearings
grease lubricator
nsk grease
BEARING 6700
Top