Buy more than* S$200* and get FREE SHIPPING

Auto Core Adjuster Ball Bearing 2300

5.00 (4)
...see all>
Product Options
ADD TO CART
Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Width B (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimensions (Maximum ra)(mm) Mounting Dimensions (Maximum Da)(mm) Mounting Dimensions (Minimum da)(mm) Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Width B (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 65.5 36.5 8750[895] 32000[3250] 30 1.1(min) 72 27 -   1PC 1 2306 07022644 29.99 SGD
Shipped after 2018-03-01
1.5 72 43 11300[1150] 40000[4100] 35 1.5(min) 80 31 -   1PC 1 2307 07022653 37.99 SGD
Shipped after 2018-03-01
1.5 82 48 13500[1380] 45500[4650] 40 1.5(min) 90 33 -   1PC 1 2308 07022662 46.99 SGD
Shipped after 2018-03-01
1 55.5 31.5 6600[675] 24900[2530] 25 1.1 (minimum) 62 24 Cylindrical bore   1PC 1 2305 07022635 24.99 SGD
In stock
2 111 64 24000[2450] 76500[7800] 55 2(min) 120 43 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2311 07022696 75.99 SGD
Shipped after 2018-02-28
2 119 71 28300[2880] 88500[9000] 60 2.1(min) 130 46 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2312 07022705 94.99 SGD
Shipped after 2018-02-28
1.5 92 53 16700[1700] 55000[5600] 45 1.5(min) 100 36 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2309 07022671 52.99 SGD
Shipped after 2018-02-28
2 101 59 20200[2060] 65000[6650] 50 2(min) 110 40 -   1PC 1 2310 07022687 63.99 SGD
Shipped after 2018-03-01
1 37 20 2910[296] 12300[1250] 15 1(min) 42 - -   1PC 1 2302 07022601 15.99 SGD
Shipped after 2018-02-28
1 42 22 3550[365] 14700[1500] 17 1 (Minimum) 47 19 Cylindrical hole   1PC 1 2303 07022617 17.99 SGD
In stock
1 45.5 26.5 4700[480] 18500[1880] 20 1.1 (Minimum) 52 21 Cylindrical hole   1PC 1 2304 07022626 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Industrial machinery
5
From Japan
On 2017-09-06 14:48:17
There was a size I wanted and the price was not too expensive.
This review is about item#7022617.
Tea machine maintenance
5
From Japan
On 2017-05-31 17:58:47
The product is amazing. It is cheaper than a tea machine maker.
This review is about item#7022626.
Maintenance of tea machine
5
From Japan
On 2015-03-31 09:12:46
I always use it with confidence.
Replacement of driving parts
5
From Japan
On 2013-05-19 22:51:41
Because it is a leading manufacturer item, I use it with confidence. If the deadline is early, there is no saying.
This review is about item#07022626.

Related Products