Buy more than* S$200* and get FREE SHIPPING

Single-Direction Thrust Ball Bearing No. 51100 Stand

5.00 (5)
...see all>
Product Options
ADD TO CART
Dimension T (mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Type Inner Diameter D1(dia. Mm) Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Outside Diameter d1 (mm) Thickness T (mm) Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Type Inner Diameter D1(dia. Mm) Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Outside Diameter d1 (mm) Thickness T (mm) Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 1(minimum) 120 Plane seat shape 92 190000[19400] 60000[6150] 120 22 90 1PC 1 51118 07023116 43.99 SGD
Shipped after 2018-05-28
19 1(minimum) 100 Plane seat shape 77 131000[13400] 43500[4450] 100 19 75 1PC 1 51115 07023082 29.99 SGD
In stock
25 1(min) 135 - 102 268000[27300] 86000[8750] 135 25 100 1PC 1 51120 07023125 66.99 SGD
Shipped after 2018-09-05
19 1(min) 105 - 82 141000[14400] 45000[4600] 105 19 80 1PC 1 51116 07023091 33.99 SGD
Shipped after 2018-05-25
- 1(min) 170 - 132 350000[36000] 105000[10700] 170 30 130 1PC 1 51126 32997727 169.99 SGD
Shipped after 2018-05-25
18 1(min) 90 - 67 117000[12000] 42000[4300] 90 - 65 1PC 1 51113 07023064 23.99 SGD
Shipped after 2018-05-25
19 1(min) 110 - 87 150000[15300] 46500[4700] 110 19 85 1PC 1 51117 07023107 36.99 SGD
In stock
- 1(min) 145 - 112 288000[29400] 88000[8950] 145 25 110 1PC 1 51122 32997702 119.99 SGD
Shipped after 2018-05-25
- 1(min) 155 - 122 310000[31500] 90000[9150] 155 25 120 1PC 1 51124 32997711 149.99 SGD
Shipped after 2018-05-25
- 1(min) 180 - 142 375000[38500] 107000[11000] 178 31 140 1PC 1 51128X 32997736 229.99 SGD
Shipped after 2018-05-25
14 0.6(min) 65 - 47 69000[7050] 28100[2860] 65 - 45 1PC 1 51109 07023021 13.99 SGD
In stock
9 0.3 (min) 24 Flat-surface seat type 11 14000[1420] 10100[1030] 24 9 10 1PC 1 51100 07022933 7.99 SGD
Shipped after 2018-10-18
9 0.3 (Minimum) 26 Flat-surface seat type 13 15400[1570] 10400[1060] 26 9 12 1PC 1 51101 07022942 7.99 SGD
In stock
9 0.3 (min) 28 Flat-surface seat type 16 16800[1710] 10600[1080] 28 9 15 1PC 1 51102 07022951 7.99 SGD
In stock
9 0.3 (min) 30 Flat-surface seat type 18 19500[1990] 11400[1170] 30 9 17 1PC 1 51103 07022967 8.99 SGD
In stock
10 0.3 (Minimum) 35 Flat-surface seat type 21 26600[2710] 15100[1540] 35 10 20 1PC 1 51104 07022976 7.99 SGD
In stock
11 0.6 (Minimum) 42 Flat-surface seat type 26 37000[3800] 19700[2010] 42 11 25 1PC 1 51105 07022985 8.99 SGD
In stock
11 0.6 (Minimum) 47 Flat-surface seat type 32 42000[4300] 20600[2100] 47 11 30 1PC 1 51106 07022994 9.99 SGD
In stock
12 0.6 (min) 52 Flat-surface seat type 37 49500[5050] 22100[2250] 52 12 35 1PC 1 51107 07023003 10.99 SGD
In stock
13 0.6 (Minimum) 60 Flat-surface seat type 42 63000[6400] 27100[2770] 60 13 40 1PC 1 51108 07023012 11.99 SGD
In stock
14 0.6 (Minimum) 70 Flat-surface seat type 52 75500[7700] 29000[2960] 70 14 50 1PC 1 51110 07023037 14.99 SGD
In stock
16 0.6 (min) 78 Flat-surface seat type 57 93000[9500] 35000[3600] 78 16 55 1PC 1 51111 07023046 18.99 SGD
In stock
17 1 (Minimum) 85 Flat-surface seat type 62 113000[11500] 41500[4250] 85 17 60 1PC 1 51112 07023055 22.99 SGD
In stock
18 1 (min) 95 Flat-surface seat type 72 127000[12900] 43500[4450] 95 18 70 1PC 1 51114 07023073 25.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For tightening the barrel band of the reflecting telescope
5
From Japan
On 2018-02-25 22:03:14
There is a sense of stability. It is a good item. Thank you very much.
This review is about item#7022933.
Used for motorcycle maintenance
5
From Japan
On 2016-05-03 19:20:34
It was used for improvement of the feeling of the front fork spring. I am using it normally without problems.
This review is about item#07022951.
Motorcycle work, maintenance
5
From Japan
On 2015-12-28 18:25:49
Domestic manufacturers affordable and affordable in price. Performance is perfect.
This review is about item#07022933.
Small turntable
5
From Japan
On 2015-07-30 13:54:37
I am going to use the same product although I do not know what price will change cheaply and easy to use size.
This review is about item#07023046.
Used as a thrust bearing
5
From Japan
On 2014-03-15 14:50:10
It was able to be used without problems. Although it is a reasonable price as a thrust bearing, I felt it was still a little expensive.
This review is about item#07022942.

Related Products