Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Dynamic Load Rating (N [kgf]) Inside Diameter d (phi mm) Weight (kg) Chamfer Dimensions r (mm) Type Width B (mm) Standard rated load Cr (kN) Outside Diameter D (phi mm) Standard rated load Cor (kN) Dimension r (mm) Type Action Point Distance a0 (mm) Standard Static Rating Load (N [kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (N [kgf]) Inside Diameter d (phi mm) Weight (kg) Chamfer Dimensions r (mm) Type Width B (mm) Standard rated load Cr (kN) Outside Diameter D (phi mm) Standard rated load Cor (kN) Dimension r (mm) Type Action Point Distance a0 (mm) Standard Static Rating Load (N [kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12 - - - 15.9 10500 32 5800 (min)0.6 Cylindrical bore 16.7 -   1PC 1 5201 38382181 14.99 SGD
Shipped after 2018-06-01
- 17 - - - 17.5 14600 40 9050 (min)0.6 Cylindrical bore 20.8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5203 38382206 26.99 SGD
Shipped after 2018-05-30
- 60 - - - 36.5 69000 110 62000 (min)1.5 Cylindrical bore 56.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5212 38382294 85.99 SGD
Shipped after 2018-05-31
- 70 - - - 39.7 94000 125 82000 (min)1.5 Cylindrical bore 63.8 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5214 38382312 119.99 SGD
Shipped after 2018-05-31
- 75 - - - 41.3 93500 130 83000 (min)1.5 Cylindrical bore 66.1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5215 38382321 129.99 SGD
Shipped after 2018-05-31
- 85 - - - 49.2 116000 150 110000 (min)2 Cylindrical bore 75.3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5217 38382346 169.99 SGD
Shipped after 2018-06-04
- 10 - - - 14.3 7150 30 3900 (min)0.6 Cylindrical bore 14.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5200 38382172 16.99 SGD
Shipped after 2018-06-04
- 50 - - - 30.2 53000 90 43500 (min)1.1 Cylindrical bore 45.9 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5210 38382276 64.99 SGD
Shipped after 2018-05-31
- 55 - - - 33.3 56000 100 49000 (min)1.5 Cylindrical bore 50.1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5211 38382285 68.99 SGD
Shipped after 2018-05-31
- 65 - - - 38.1 76500 120 69000 (min)1.5 Cylindrical bore 59.7 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5213 38382303 94.99 SGD
Shipped after 2018-05-31
- 80 - - - 44.4 99000 140 93000 (min)2 Cylindrical bore 69.6 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 5216 38382337 139.99 SGD
N/A
- 15 0.07 - Opentype 15.9 11700 35 7050 (Min)0.6 Cylindricalbore 18.3 -   1PC 1 5202 38382197 12.99 SGD
In stock
39000[4000] 35 - 1.1(min) - 27 - 72 - - - 36.6 28700[2920]   1PC 1 5207 07022757 41.99 SGD
In stock
19600[2000] 20 - 1 (Minimum) - 20.6 - 47 - - - 24.3 12400[1270]   1PC 1 5204 07022723 22.99 SGD
In stock
21300[2170] 25 - 1 (min) - 20.6 - 52 - - - 26.8 14700[1500]   1PC 1 5205 07022732 27.99 SGD
In stock
29600[3000] 30 - 1 (Minimum) - 23.8 - 62 - - - 31.6 21100[2150]   1PC 1 5206 07022741 33.99 SGD
In stock
44000[4500] 40 - 1.1 (Minimum) - 30.2 - 80 - - - 41.5 33500[3400]   1PC 1 5208 07022766 52.99 SGD
Shipped after 2018-05-30
49500[5050] 45 - 1.1 (Minimum) - 30.2 - 85 - - - 43.4 38000[3900]   1PC 1 5209 07022775 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it for a special governor
5
From Japan
On 2017-03-02 15:22:22
It is appreciated to get cheaper because it will be replaced when there is a slight noise
This review is about item#38382181.

Related Products