2600 (grease lubrication)
2(min)
30
160
High carbon-chromium bearing steel
-
71500[7300]
96000[9800]
14.5
90
1PC
1
6218DDU
07020291
75.99 SGD
Shipped after 2018-04-26
2400 (grease lubrication)
2.1(min)
34
180
High carbon-chromium bearing steel
-
93000[9500]
122000[12500]
14.4
100
1PC
1
6220DDU
07020316
119.99 SGD
Shipped after 2018-04-26
3400 (grease lubrication)
1.5(min)
24
125
High carbon-chromium bearing steel
-
44000[4500]
62000[6350]
14.5
70
1PC
1
6214DDU
07020255
42.99 SGD
Shipped after 2018-04-26
3200 (grease lubrication)
1.5(min)
25
130
High carbon-chromium bearing steel
-
49500[5050]
66000[6750]
14.7
75
1PC
1
6215DDU
07020264
43.99 SGD
Shipped after 2018-04-26
3800 (grease lubrication)
1.5(min)
22
110
High carbon-chromium bearing steel
-
36000[3700]
52500[5350]
14.3
60
1PC
1
6212DDU
06954367
29.99 SGD
Shipped after 2018-04-23
2600 (grease lubrication)
2.1(min)
32
170
High carbon-chromium bearing steel
-
82000[8350]
109000[11100]
14.4
95
1PC
1
6219DDU
07020307
91.99 SGD
Shipped after 2018-04-26
3600 (grease lubrication)
1.5(min)
23
120
High carbon-chromium bearing steel
-
40000[4100]
57500[5850]
14.4
65
1PC
1
6213DDU
07020246
34.99 SGD
Shipped after 2018-04-26
2800 (grease lubrication)
2(min)
28
150
High carbon-chromium bearing steel
-
62000[6300]
84000[8550]
14.5
85
1PC
1
6217DDU
07020282
63.99 SGD
Shipped after 2018-07-10
3000 (grease lubrication)
2(min)
26
140
High carbon-chromium bearing steel
-
53000[5400]
72500[7400]
14.6
80
1PC
1
6216DDU
07020273
52.99 SGD
Shipped after 2018-04-26
4300 (grease lubrication)
1.5 (minimum)
21
100
High carbon-chromium bearing steel
Contact rubber seal both sides form
29300[2980]
43500[4450]
14.3
55
1PC
1
6211DDU
06954351
24.99 SGD
Shipped after 2018-04-23
-
-
14
50
-
-
-
-
-
22
1pc
1
62/22DDU
18765398
14.99 SGD
Shipped after 2018-04-23
-
-
16
58
-
-
-
-
-
28
1pc
1
62/28DDU
18765407
9.99 SGD
Shipped after 2018-04-23
11000 (grease lubrication)
1 (Minimum)
14
47
High carbon chromium bearing steel
Double-sided contact rubber seal type
6600[670]
12800[1300]
13.1
20
1PC
1
6204DDU
06728181
5.99 SGD
Shipped after 2018-04-23
18000 (grease lubrication)
0.6 (min)
9
30
High carbon-chromium bearing steel
Double-sided contact rubber seal type
2390[244]
5100[520]
13.2
10
1PC
1
6200DDU
06954254
3.99 SGD
Shipped after 2018-04-23
17000 (grease lubrication)
0.6 (min)
10
32
High carbon-chromium bearing steel
Double-sided contact rubber seal type
3050[310]
6800[695]
12.3
12
1PC
1
6201DDU
06954263
3.99 SGD
Shipped after 2018-04-23
14000 (grease lubrication)
0.6 (Minimum)
11
35
High carbon chromium bearing steel
Double-sided contact rubber seal type
3750[380]
7650[780]
13.2
15
1PC
1
6202DDU
06954272
3.99 SGD
Shipped after 2018-04-23
12000 (grease lubrication)
0.6 (Minimum)
12
40
High carbon chromium bearing steel
Double-sided contact rubber seal type
4800[490]
9550[975]
13.2
17
1PC
1
6203DDU
06954281
4.99 SGD
Shipped after 2018-04-23
9000 (grease lubrication)
1 (Minimum)
15
52
High carbon chromium bearing steel
Double-sided contact rubber seal type
7850[800]
14000[1430]
13.9
25
1PC
1
6205DDU
06954297
6.99 SGD
Shipped after 2018-04-23
7500 (grease lubrication)
1 (Minimum)
16
62
High carbon chromium bearing steel
Double-sided contact rubber seal type
11300[1150]
19500[1980]
13.8
30
1PC
1
6206DDU
06954306
8.99 SGD
Shipped after 2018-04-23
6300 (grease lubrication)
1.1 (min)
17
72
High carbon-chromium bearing steel
Double-sided contact rubber seal type
15300[1560]
25700[2620]
13.8
35
1PC
1
6207DDU
06954315
10.99 SGD
Shipped after 2018-04-23
5600 (grease lubrication)
1.1 (Minimum)
18
80
High carbon chromium bearing steel
Double-sided contact rubber seal type
17900[1820]
29100[2970]
14.0
40
1PC
1
6208DDU
06954324
14.99 SGD
Shipped after 2018-04-23
5300 (grease lubrication)
1.1 (min)
19
85
High carbon-chromium bearing steel
Double-sided contact rubber seal type
20400[2080]
31500[3200]
14.4
45
1PC
1
6209DDU
06954333
18.99 SGD
Shipped after 2018-04-23
4800 (grease lubrication)
1.1 (Minimum)
20
90
High carbon chromium bearing steel
Double-sided contact rubber seal type
23200[2370]
35000[3600]
14.4
50
1PC
1
6210DDU
06954342
21.99 SGD
Shipped after 2018-04-23