Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Single-Row Deep Groove Ball Bearing No. 6300 Stand Ddu, Both-Sides Contact Rubber Seal Type

5.00 (23)
...see all>
Product Options
ADD TO CART
Width B (mm) Outside Diameter D (phi mm) Material Type Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Coefficient Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Outside Diameter D (phi mm) Material Type Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Coefficient Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 110 High carbon-chromium bearing steel Contact rubber seal both sides form 38500[3900] 62000[6300] 13.2 50 4300 (grease lubrication) 2 (minimum) 1PC 1 6310DDU 06954735 38.99 SGD
In stock
25 100 High carbon-chromium bearing steel Contact rubber seal both sides form 32000[3250] 53000[5400] 13.1 45 4800 (grease lubrication) 1.5 (minimum) 1PC 1 6309DDU 06954726 31.99 SGD
In stock
39 170 High carbon-chromium bearing steel - 86500[8850] 123000[12500] 13.3 80 2800 (grease lubrication) 2.1(min) 1PC 1 6316DDU 07020937 129.99 SGD
Shipped after 2018-05-07
33 140 High carbon-chromium bearing steel - 60000[6100] 92500[9450] 13.2 65 3400 (grease lubrication) 2.1(min) 1PC 1 6313DDU 07020903 64.99 SGD
Shipped after 2018-05-02
43 190 High carbon-chromium bearing steel - 107000[11000] 143000[14500] 13.3 90 2400 (grease lubrication) 3(min) 1PC 1 6318DDU 07020955 189.99 SGD
Shipped after 2018-05-02
37 160 High carbon-chromium bearing steel - 77000[7850] 113000[11600] 13.2 75 2800 (grease lubrication) 2.1(min) 1PC 1 6315DDU 07020921 90.99 SGD
Shipped after 2018-05-02
47 215 High carbon-chromium bearing steel - 141000[14400] 173000[17700] 13.2 100 2200 (grease lubrication) 3(min) 1PC 1 6320DDU 07020973 299.99 SGD
Shipped after 2018-05-02
31 130 High carbon-chromium bearing steel - 52000[5300] 82000[8350] 13.1 60 3600 (grease lubrication) 2.1(min) 1PC 1 6312DDU 06954753 54.99 SGD
In stock
35 150 High carbon-chromium bearing steel - 68000[6950] 104000[10600] 13.2 70 3200 (grease lubrication) 2.1(min) 1PC 1 6314DDU 07020912 81.99 SGD
Shipped after 2018-05-07
29 120 High carbon-chromium bearing steel - 44500[4550] 71500[7300] 13.1 55 4000 (grease lubrication) 2(min) 1PC 1 6311DDU 06954744 45.99 SGD
In stock
45 200 High carbon-chromium bearing steel - 119000[12100] 153000[15600] 13.3 95 2400 (grease lubrication) 3(min) 1PC 1 6319DDU 07020964 239.99 SGD
Shipped after 2018-05-02
41 180 High carbon-chromium bearing steel - 97000[9850] 133000[13500] 13.3 85 2600 (grease lubrication) 3(min) 1PC 1 6317DDU 07020946 139.99 SGD
Shipped after 2018-05-02
18 68 - - - - - 28 - - 1pc 1 63/28DDU 18765242 24.99 SGD
Shipped after 2018-05-07
16 56 - - - - - 22 - - 1pc 1 63/22DDU 18765233 18.99 SGD
Shipped after 2018-05-07
11 35 High carbon-chromium bearing steel Double-sided contact rubber seal type 3450[350] 8100[825] 11.2 10 17000 (grease lubrication) 0.6 (min) 1PC 1 6300DDU 06954631 4.99 SGD
In stock
12 37 High carbon chromium bearing steel Double-sided contact rubber seal type 4200[425] 9700[990] 11.1 12 16000 (grease lubrication) 1 (Minimum) 1PC 1 6301DDU 06954647 4.99 SGD
In stock
13 42 High carbon-chromium bearing steel Double-sided contact rubber seal type 5450[555] 11400[1170] 12.3 15 13000 (grease lubrication) 1 (min) 1PC 1 6302DDU 06954656 5.99 SGD
In stock
14 47 High carbon-chromium bearing steel Double-sided contact rubber seal type 6650[675] 13600[1390] 12.4 17 11000 (grease lubrication) 1 (min) 1PC 1 6303DDU 06954665 6.99 SGD
In stock
15 52 High carbon chromium bearing steel Double-sided contact rubber seal type 7900[805] 15900[1620] 12.4 20 10000 (grease lubrication) 1.1 (Minimum) 1PC 1 6304DDU 06954674 7.99 SGD
In stock
17 62 High carbon chromium bearing steel Double-sided contact rubber seal type 11200[1150] 20600[2100] 13.2 25 8000 (grease lubrication) 1.1 (Minimum) 1PC 1 6305DDU 06954683 9.99 SGD
In stock
19 72 High carbon-chromium bearing steel Double-sided contact rubber seal type 15000[1530] 26700[2720] 13.3 30 6700 (grease lubrication) 1.1 (min) 1PC 1 6306DDU 06954692 12.99 SGD
In stock
21 80 High carbon chromium bearing steel Double-sided contact rubber seal type 19200[1960] 33500[3400] 13.2 35 6000 (grease lubrication) 1.5 (Minimum) 1PC 1 6307DDU 06954701 15.99 SGD
In stock
23 90 High carbon-chromium bearing steel Double-sided contact rubber seal type 24000[2450] 40500[4150] 13.2 40 5300 (grease lubrication) 1.5 (min) 1PC 1 6308DDU 06954717 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
23 Customer Reviews
The reviews are automatic translation.
Pulley bearings
5
From Japan
On 2018-02-19 08:38:32
Since it is always in stock item, it takes time and effort of back calculation such as delivery date.
This review is about item#06954647.
Automobile
5
From Japan
On 2017-09-06 14:46:18
I used it in a car hub bearing. It was cheaper than buying genuine items.
This review is about item#6954665.
Used for bearing change of idler pulley
5
From Japan
On 2017-06-25 17:03:54
I used it for bearing replacement of idler pulley of my car. Since the car maker does not sell only idler pulley bearings, it was very helpful to deal with this bearing. Since it is made by NSK of trust, there was nothing wrong.
This review is about item#6954647.
Replacement of pulley bearing
5
From Japan
On 2017-02-16 19:14:04
I used it to replace the air conditioner idler pulley of the car. With ASSY exchange, it costs 350 yen to over 5000 yen. I am very satisfied.
This review is about item#6954647.
Alternator OH
5
From Japan
On 2017-01-26 18:37:42
Mitsubishi Pajero's alternator, used to replace the pulley side, I felt a little heavy resistance, but the trust NSK, the price is also satisfactory.
This review is about item#6954665.
Axle bearing
5
From Japan
On 2016-12-03 21:21:26
It is the same product as genuine parts, so you can use it with confidence.
This review is about item#6954647.
Use at various repair spots
5
From Japan
On 2016-11-22 12:37:24
Again the bearing is NSK or NTN. Although I personally use NSK, I want to use a good thing because it is a product that makes smooth rotation for a long time even at a low price. It is a big fan item because it is easy to follow because the price is cheap and the part number is also easy to follow with Monotaro san. ^. ^
This review is about item#6954647.
Alternator overhaul
5
From Japan
On 2016-05-11 12:59:56
Since it is a first-rate item, there is no problem!
This review is about item#06954656.
Repair of electrical equipment etc.
5
From Japan
On 2016-03-12 16:54:33
Because it is a maker item, it is safe.
This review is about item#06954665.
To trike hub
5
From Japan
On 2016-03-11 22:21:56
It is safe with domestic products of trust.
This review is about item#06954656.

Related Products