Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing No.6800 DDU, Both-Sides Contact Rubber Seal Type

4.50 (4)
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
...see all
Product Options
ADD TO CART
Material Weight (g) Type Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Coefficient Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Weight (g) Type Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Coefficient Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - -   1PC 1 6802DDU 06955042 7.24 SGD
Shipped after 2017-09-25
Highcarbon-chromiumbearingsteel - Both sides contact Sealed 1040[106] 1920[195] 15.3 12 20000(greaselubrication) 0.3(minimum) 5 21   1PC 1 6801DDU 06955033 6.55 SGD
Shipped after 2017-09-25
High carbon-chromium bearing steel - - 22000[2240] 19300[1970] 17.2 95 2800 (grease lubrication) 1(min) - 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6819DDU 07021472 93.40 SGD
Shipped after 2017-09-28
High carbon-chromium bearing steel - - 5550[565] 6350[650] 17.0 40 6700 (grease lubrication) 0.3(min) 7 52   1PC 1 6808DDU 06955103 15.16 SGD
Shipped after 2017-09-29
High carbon-chromium bearing steel - - 840[86] 1720[175] 14.8 10 24000 (grease lubrication) 0.3(min) 5 19   1PC 1 6800DDU 06955024 6.26 SGD
Shipped after 2017-09-25
High carbon-chromium bearing steel - - 6200[635] 6400[655] 17.2 50 5300 (grease lubrication) 0.3(min) 7 65   1PC 1 6810DDU 06955121 20.98 SGD
Shipped after 2017-09-29
High carbon-chromium bearing steel - - 12700[1300] 12100[1230] 17.2 70 3800 (grease lubrication) 0.6(min) - 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6814DDU 07021427 39.53 SGD
Shipped after 2017-09-28
High carbon-chromium bearing steel - - 23000[22340] 19600[2000] 17.3 100 2800 (grease lubrication) 1(min) - 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6820DDU 07021481 109.90 SGD
Shipped after 2017-09-28
High carbon-chromium bearing steel - - 21000[2140] 19000[1940] 17.2 90 - 1(min) - 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6818DDU 07021463 81.77 SGD
Shipped after 2017-09-28
High carbon-chromium bearing steel 537(reference) - 35500(3650) 28900(2950) 17.3 120 - 1(min) - 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6824DDU 07021524 179.90 SGD
Shipped after 2017-09-28
High carbon-chromium bearing steel - - 4100[420] 4900[500] 16.7 35 7500 (grease lubrication) 0.3(min) 7 47   1PC 1 6807DDU 06955094 13.25 SGD
Shipped after 2017-09-29
High carbon-chromium bearing steel - - 20000[2040] 18700[1910] 17.1 85 - 1(min) - 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6817DDU 07021454 69.70 SGD
Shipped after 2017-09-28
High carbon-chromium bearing steel - - 6150[625] 6600[670] 17.2 45 6000 (grease lubrication) 0.3(min) 7 58   1PC 1 6809DDU 06955112 18.25 SGD
Shipped after 2017-09-28
High carbon-chromium bearing steel - - 8500[865] 8800[900] 17.0 55 4800 (grease lubrication) 0.3(min) 9 72   1PC 1 6811DDU 06955137 25.24 SGD
Shipped after 2017-09-28
High carbon-chromium bearing steel - - 10900[1120] 11500[1170] 16.9 60 4500 (grease lubrication) 0.3(min) - 78   1PC 1 6812DDU 06955146 29.97 SGD
Shipped after 2017-09-28
High carbon-chromium bearing steel - - 12100[1230] 11900[1220] 17.0 65 4000 (grease lubrication) 0.6(min) - 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6813DDU 07021411 35.16 SGD
Shipped after 2017-09-28
High carbon-chromium bearing steel - - 13900[1410] 12500[1280] 17.3 75 - 0.6(min) - 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6815DDU 07021436 46.31 SGD
Shipped after 2017-09-28
High carbon-chromium bearing steel - Contact rubber seal both sides form 2470[252] 4000[410] 15.5 20 13000 (grease lubrication) 0.3 (minimum) 7 32   1PC 1 6804DDU 06955067 7.90 SGD
Shipped after 2017-09-25
High carbon-chromium bearing steel - Contact rubber seal both sides form 3150[320] 4500[455] 16.1 25 10000 (grease lubrication) 0.3 (minimum) 7 37   1PC 1 6805DDU 06955076 8.89 SGD
Shipped after 2017-09-25
High carbon-chromium bearing steel - Contact rubber seal both sides form 1570[160] 2630[268] 15.7 17 15000 (grease lubrication) 0.3 (minimum) 5 26   1PC 1 6803DDU 06955051 7.65 SGD
Shipped after 2017-09-25
High carbon-chromium bearing steel - Contact rubber seal both sides form 3650[370] 4700[480] 16.4 30 9000 (grease lubrication) 0.3 (minimum) 7 42   1PC 1 6806DDU 06955085 11.01 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Bicycle hub bearing
5
From Japan
On 2017-03-17 09:31:43
NSK and others There will be no one who puts a stingy on the bearings made in Japan.
This review is about item#6955051.
Address v 125 g (k 9) Clutch driven Bearing exchange
5
From Japan
On 2016-08-18 00:13:46
Address v 125 g (k 9) The clutch driven bearing has been exchanged. Although it is not a genuine product, it is safe because it is a manufacturer item. I also purchased the SCP - 171LL of ktc with the snap ring deep inside.
This review is about item#06955042.
It can be used as a clutch bearing (09262-15035) of address V 125 (CF 46 A)
5
From Japan
On 2016-06-04 23:48:20
It was exactly the same as genuine products. If you buy it here, the price is reduced by one third
This review is about item#06955042.
Bicycle parts replacement
3
From Japan
On 2015-11-24 23:43:56
The sound from the bicycle bearings began to change and replaced. After exchanging, there is no abnormal noise and no problem.
This review is about item#06955085.

Related Products