Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6900 DDU, Non-Contact Rubber Seals on Both Sides

4.40 (20)
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating (N [kgf]) Coefficient Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Material Type Standard Static Rating Load (N [kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (N [kgf]) Coefficient Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Material Type Standard Static Rating Load (N [kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16000[1630] 16.2 55 4500 (grease lubrication) 1(min) - 80 High carbon-chromium bearing steel - 13300[1350]   1PC 1 6911DDU 06955514 24.99 SGD
Shipped after 2018-05-29
25000[2540] 16.6 80 3200 (grease lubrication) 1(min) - 110 High carbon-chromium bearing steel - 24000[2450] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6916DDU 07021971 48.99 SGD
Shipped after 2018-05-29
33000[3350] 16.5 90 2800 (grease lubrication) 1.1(min) - 125 High carbon-chromium bearing steel - 31500[3200] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6918DDU 07021996 65.99 SGD
Shipped after 2018-05-29
- - - - - - - High carbon-chromium bearing steel - -   1PC 1 6917DDU 07021987 54.99 SGD
Shipped after 2018-05-31
43000[4350] 16.4 100 2600 (grease lubrication) 1.1(min) 20 140 High carbon-chromium bearing steel - 42000[4250] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6920DDU 07022014 86.99 SGD
Shipped after 2018-05-29
33500[3450] 16.6 95 - 1.1(min) - 130 High carbon-chromium bearing steel - 33500[3400] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6919DDU 07022005 77.99 SGD
Shipped after 2018-05-31
17400[1770] 16.6 65 4000 (grease lubrication) 1(min) - 90 High carbon-chromium bearing steel - 16100[1640] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6913DDU 07021944 30.99 SGD
Shipped after 2018-05-29
23700[2420] 16.3 70 3600 (grease lubrication) 1(min) - 100 High carbon-chromium bearing steel - 21200[2160] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6914DDU 07021953 32.99 SGD
Shipped after 2018-05-31
7250[740] 15.8 30 8500(greaselubrication) 0.3(minimum) 9 47 Highcarbon-chromiumbearingsteel Both sides contact Sealed 5000[510]   1PC 1 6906DDU 06955462 8.99 SGD
Shipped after 2018-05-28
24400[2480] 16.5 75 - 1(min) - 105 High carbon-chromium bearing steel - 22600[2300] *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6915DDU 07021962 38.99 SGD
Shipped after 2018-05-29
14500[1480] 16.1 50 5300 (grease lubrication) 0.6(min) - 72 High carbon-chromium bearing steel - 11700[1200]   1PC 1 6910DDU 06955505 17.99 SGD
Shipped after 2018-05-29
19400[1980] 16.2 60 4300 (grease lubrication) 1(min) - 85 High carbon-chromium bearing steel - 16300[1660]   1PC 1 6912DDU 06955523 24.99 SGD
Shipped after 2018-06-04
2700[275] 14.0 10 22000 (grease lubrication) 0.3 (Minimum) 6 22 High carbon chromium bearing steel Double-sided contact rubber seal type 1270[129]   1PC 1 6900DDU 06955401 5.99 SGD
Shipped after 2018-05-28
2890[295] 14.5 12 20000 (grease lubrication) 0.3 (min) 6 24 High carbon-chromium bearing steel Double-sided contact rubber seal type 1460[149]   1PC 1 6901DDU 06955417 5.99 SGD
Shipped after 2018-05-28
4350[440] 14.3 15 17000 (grease lubrication) 0.3 (Minimum) 7 28 High carbon chromium bearing steel Double-sided contact rubber seal type 2260[230]   1PC 1 6902DDU 06955426 6.99 SGD
Shipped after 2018-05-28
4600[470] 14.7 17 15000 (grease lubrication) 0.3 (Minimum) 7 30 High carbon chromium bearing steel Double-sided contact rubber seal type 2550[260]   1PC 1 6903DDU 06955435 6.99 SGD
Shipped after 2018-05-28
6400[650] 14.7 20 12000 (grease lubrication) 0.3 (Minimum) 9 37 High carbon chromium bearing steel Double-sided contact rubber seal type 3700[375]   1PC 1 6904DDU 06955444 6.99 SGD
Shipped after 2018-05-28
7050[715] 15.4 25 10000 (grease lubrication) 0.3 (Minimum) 9 42 High carbon chromium bearing steel Double-sided contact rubber seal type 4550[460]   1PC 1 6905DDU 06955453 7.99 SGD
Shipped after 2018-05-28
10600[1080] 15.5 35 7500 (grease lubrication) 0.6 (Minimum) 10 55 High carbon chromium bearing steel Double-sided contact rubber seal type 7250[740]   1PC 1 6907DDU 06955471 9.99 SGD
Shipped after 2018-06-01
13700[1390] 15.7 40 6300 (grease lubrication) 0.6 (Minimum) 12 62 High carbon chromium bearing steel Double-sided contact rubber seal type 10000[1020]   1PC 1 6908DDU 06955487 11.99 SGD
Shipped after 2018-05-28
14100[1440] 15.9 45 5600 (grease lubrication) 0.6 (Minimum) 12 68 High carbon chromium bearing steel Double-sided contact rubber seal type 10900[1110]   1PC 1 6909DDU 06955496 13.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 0
2 star 0
1 star 2
Review Rating: 4.40
20 Customer Reviews
The reviews are automatic translation.
I used it for the belt tensioner of K6A of JB23.
5
From Japan
On 2018-05-04 18:44:05
Suzuki 's Jimny JB23' s belt tensioner is about 10,000 yen when you buy it, but you can use this bearing with only bearing exchange. Cost performance is the best.
This review is about item#6955496.
To the maintenance of the bicycle
4
From Japan
On 2018-04-03 09:26:44
Since it is a product of NSK, quality is no problem. I am saved because various item numbers are available.
This review is about item#6955401.
I used it as a replacement part of a car
4
From Japan
On 2018-04-01 18:19:55
I checked the new bearing and turned it, I thought that it was heavy feeling but because it is a sealed bearing, I thought that it was such feeling I thought that it was such a feeling, since there is no sound as well, it is good for now
This review is about item#6955496.
Car belt engine tensioner
5
From Japan
On 2017-09-27 23:51:01
I was surprised at the early stage of product shipment. And it is a hat to the abundance of kinds of goods. (^ - ^)
This review is about item#6955496.
Vehicle maintenance
5
From Japan
On 2017-09-13 14:38:08
It was good to repair cheaply because it is expensive because of supply by pulley as it is genuine parts.
This review is about item#6955496.
Maintenance of mowing attachments
5
From Japan
On 2017-08-14 16:19:59
Disk slider of mower attachment Used in exchange of bearings, turned on a resin seal and grease up used things used for exchanging abnormal noises. Since abnormal noise has disappeared, I would like to recommend it to other customers looking at durability by using around 7000 turns.
This review is about item#6955417.
Component replacement
5
From Japan
On 2017-07-24 23:47:22
I have you patronized as a regular replacement part. A sense of security made in Japan is exceptional.
This review is about item#6955462.
JB 23 W used for Jimny's tensioner bearings
4
From Japan
On 2017-06-14 16:18:00
Use the bearings by pressing from the fan belt tensioner and use it. While genuine inner row of balls is two rows, this product is single row but for now it can be used without any problems. (5,000 km after installation) Since there is some fever, follow-up observation is necessary. I think that it is better not to turn high rotation because the allowable rotation speed is 5,600 rpm.
This review is about item#6955496.
Purchased for belt tensioner
1
From Japan
On 2017-05-16 10:06:14
I thought it was okay whether there was a heavy posting on the review as well. Though the thing that arrived was certainly heavy, once pressed carefully and incorporated into the tensioner, the rotation was too heavy to be usable.
This review is about item#6955496.
Every Fan Belt's Tensioner Bearing Change
1
From Japan
On 2016-11-04 23:49:38
Because fitting with the bearing was tight and it was heavy when turning by hand, it was once attached to the engine and it was turned a few minutes with the test, but it did not touch the heat enough to touch it ... If you remove the tensioner it will become so tight that you can not turn it with your hands I gave up using it ... I do not have any problem because I use a press for removal and removal, but there seems to be a thing with a tight fit. Is it a product error?
This review is about item#6955401.

Related Products