Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Single-Row Deep Groove Ball Bearing No. 6000 Stand Vv, Both-Sides Non-Contact Rubber Seal Type

4.88 (17)
...see all>
Product Options
ADD TO CART
Nominal Number Coefficient Coefficient fo Inside Diameter d (phi mm) Clearance Code Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimension (Maximum da) (mm) Material Dimension r (mm) Standard rated load Cr (kN) Standard Static Rating Load (N [kgf]) Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Number Coefficient Coefficient fo Inside Diameter d (phi mm) Clearance Code Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimension (Maximum da) (mm) Material Dimension r (mm) Standard rated load Cr (kN) Standard Static Rating Load (N [kgf]) Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15.8 - 65 - - 1.1(min) - - - 100 - High carbon-chromium bearing steel - - 25200[2570] - 30500[3100]   1PC 1 6013VV 07019661 30.99 SGD
Shipped after 2018-05-07
- 15.8 - 75 - - 1.1(min) - 20 - 115 - High carbon-chromium bearing steel - - 33500[3400] - 39500[4050]   1PC 1 6015VV 07019686 39.99 SGD
Shipped after 2018-05-07
- 15.6 - 80 - - 1.1(min) - 22 - 125 - High carbon-chromium bearing steel - - 40000[4050] - 47500[4850]   1PC 1 6016VV 07019695 44.99 SGD
Shipped after 2018-05-07
- 15.8 - 85 - - 1.1(min) - 22 - 130 - High carbon-chromium bearing steel - - 43000[4400] - 49500[5050]   1PC 1 6017VV 07019704 53.99 SGD
Shipped after 2018-05-01
- 15.6 - 90 - - 1.5(min) - 24 - 140 - High carbon-chromium bearing steel - - 50000[5050] - 58000[5950]   1PC 1 6018VV 07019713 62.99 SGD
Shipped after 2018-05-07
- 15.5 - 110 - - 2(min) - 28 - 170 - High carbon-chromium bearing steel - - 73000[7450] - 85000[8650]   1PC 1 6022VV 33000414 149.99 SGD
Shipped after 2018-05-07
- 15.9 - 100 - - 1.5(min) - 24 - 150 - High carbon-chromium bearing steel - - 54000[5550] - 60000[6150]   1PC 1 6020VV 07019731 83.99 SGD
Shipped after 2018-05-07
- 15.3 - 45 - - 1(min) - - - 75 - High carbon-chromium bearing steel - - 15200[1550] - 20900[2140]   1PC 1 6009VV 06953922 13.99 SGD
In stock
- 15.8 - 95 - - 1.5(min) - 24 - 145 - High carbon-chromium bearing steel - - 54000[5500] - 60500[6150]   1PC 1 6019VV 07019722 71.99 SGD
Shipped after 2018-05-07
- 15.3 - 55 - - 1.1(min) - - - 90 - High carbon-chromium bearing steel - - 21200[2170] - 28300[2880]   1PC 1 6011VV 06953947 22.99 SGD
Shipped after 2018-05-07
- 15.6 - 60 - - 1.1(min) - - - 95 - High carbon-chromium bearing steel - - 23200[2370] - 29500[3000]   1PC 1 6012VV 06953956 24.99 SGD
Shipped after 2018-05-08
- 15.6 - 70 - - 1.1(min) - 20 - 110 - High carbon-chromium bearing steel - - 31000[3150] - 38200[3900]   1PC 1 6014VV 07019677 39.99 SGD
Shipped after 2018-05-08
6021 - 15.8 105 CM 2 - 151 26 114 160 120 High carbon-chromium bearing steel (min)2 72500 - 66000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6021VV 38364033 119.99 SGD
Shipped after 2018-05-09
6024 - 15.7 120 CM 2 - 171 28 129 180 134.5 High carbon-chromium bearing steel (min)2 88000 - 80000 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6024VV 38364051 179.99 SGD
Shipped after 2018-05-09
- 15.6 - 50 - - 1(minimum) - 16 - 80 - Highcarbon-chromiumbearingsteel - - 16600[1700] - 21800[2220]   1PC 1 6010VV 06953931 17.99 SGD
In stock
- 12.4 - 10 - - 0.3 (Minimum) - 8 - 26 - High carbon chromium bearing steel - - 1970[201] - 4550[465]   1PC 1 6000VV 06953834 3.99 SGD
In stock
- 13.0 - 12 - - 0.3 (min) - 8 - 28 - High carbon-chromium bearing steel - - 2370[241] - 5100[520]   1PC 1 6001VV 06953843 3.99 SGD
In stock
- 13.9 - 15 - - 0.3 (min) - 9 - 32 - High carbon-chromium bearing steel - - 2830[289] - 5600[570]   1PC 1 6002VV 06953852 4.99 SGD
In stock
- 14.4 - 17 - - 0.3 (min) - 10 - 35 - High carbon-chromium bearing steel - - 3250[330] - 6000[610]   1PC 1 6003VV 06953861 4.99 SGD
In stock
- 13.8 - 20 - - 0.6 (min) - 12 - 42 - High carbon-chromium bearing steel - - 5000[510] - 9400[955]   1PC 1 6004VV 06953877 4.99 SGD
In stock
- 14.5 - 25 - - 0.6 (Minimum) - 12 - 47 - High carbon chromium bearing steel - - 5850[595] - 10100[1030]   1PC 1 6005VV 06953886 5.99 SGD
In stock
- 14.7 - 30 - - 1 (min) - 13 - 55 - High carbon-chromium bearing steel - - 8300[845] - 13200[1350]   1PC 1 6006VV 06953895 6.99 SGD
In stock
- 14.8 - 35 - - 1 (min) - 14 - 62 - High carbon-chromium bearing steel - - 10300[1050] - 16000[1630]   1PC 1 6007VV 06953904 8.99 SGD
In stock
- 15.3 - 40 - - 1 (Minimum) - 15 - 68 - High carbon chromium bearing steel - - 11500[1180] - 16800[1710]   1PC 1 6008VV 06953913 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
17 Customer Reviews
The reviews are automatic translation.
Hobby
5
From Japan
On 2018-03-23 17:30:52
We are using with confidence that the accuracy can be exchanged very well without problems.
This review is about item#6953843.
It is for replacement for repair.
5
From Japan
On 2017-04-24 15:18:49
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#6953895.
Used for mission of snowplowder
5
From Japan
On 2017-03-18 18:07:39
It was cheap and could be repaired quickly. I was able to work as genuine as ever
This review is about item#6953852.
Repair of canna
4
From Japan
On 2017-03-01 22:10:27
Anyway cheap, I am impressed with the early things. I'm worried about how long the expected lifespan is without indicating specific data. I am satisfied with becoming a new sound for the time being.
This review is about item#6953843.
Bearing exchange of machine parts
5
From Japan
On 2017-02-22 16:01:10
It was extremely saved because it was delivered immediately as a common standard product number.
This review is about item#6953834.
Repair of electric cannas
5
From Japan
On 2015-09-23 14:45:06
It is satisfactory that parts exchange is easy easily. The repair cost was able to be sufficiently the first place of the estimate.
This review is about item#06953834.
Automobile
5
From Japan
On 2015-07-28 23:20:33
It is a good product without problems
This review is about item#06953843.
Supply of permanent operation
5
From Japan
On 2015-03-02 13:46:12
I am purchasing it as stock becomes less. I arrive early so it is useful.
This review is about item#06953852.
Repair of power tool
5
From Japan
On 2014-06-28 10:38:45
Shipping, packaging, goods All were good
This review is about item#06953834.
To Hitachi Electric Tool
5
From Japan
On 2014-06-17 23:29:08
It was the same as a genuine product, so "Best Match" is very good feeling.
This review is about item#06953852.

Related Products