Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Single-Row Deep Groove Ball Bearing No. 6200 Stand Vv, Both-Sides Non-Contact Rubber Seal Type

4.74 (38)
...see all>
Product Options
ADD TO CART
Standard rated load Cor (kN) Dimention D2 (phi mm) Inside Diameter d (phi mm) Dimensions rN (mm) Dimention D1 (phimm) Dimensions r0 (mm) Mounting Dimension (Maximum da) (mm) Chamfer Dimensions r (mm) Nominal Number Dimension r (mm) Width B (mm) Coefficient fo Dimensions a (mm) Outside Diameter D (phi mm) Clearance Code Remarks Material Mounting Dimensions (Maximum ra)(mm) Weight (kg) Mounting Dimensions (Maximum Da)(mm) Shape Mounting Dimensions (Maximum Cx)(mm) Mounting Dimensions (Minimum da)(mm) Standard Static Rating Load (N [kgf]) Mounting Dimensions (Minimum Dx)(mm) Dimensions f (mm) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cr (kN) Dimensions b (mm) Coefficient Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard rated load Cor (kN) Dimention D2 (phi mm) Inside Diameter d (phi mm) Dimensions rN (mm) Dimention D1 (phimm) Dimensions r0 (mm) Mounting Dimension (Maximum da) (mm) Chamfer Dimensions r (mm) Nominal Number Dimension r (mm) Width B (mm) Coefficient fo Dimensions a (mm) Outside Diameter D (phi mm) Clearance Code Remarks Material Mounting Dimensions (Maximum ra)(mm) Weight (kg) Mounting Dimensions (Maximum Da)(mm) Shape Mounting Dimensions (Maximum Cx)(mm) Mounting Dimensions (Minimum da)(mm) Standard Static Rating Load (N [kgf]) Mounting Dimensions (Minimum Dx)(mm) Dimensions f (mm) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cr (kN) Dimensions b (mm) Coefficient Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 70 - - - - 1.5(min) - - 24 - - 125 - - High carbon-chromium bearing steel - - - - - - 44000[4500] - - 62000[6350] - - 14.5   1PC 1 6214VV 07020334 39.99 SGD
Shipped after 2018-05-02
- - 90 - - - - 2(min) - - 30 - - 160 - - High carbon-chromium bearing steel - - - - - - 71500[7300] - - 96000[9800] - - 14.5   1PC 1 6218VV 07020377 75.99 SGD
Shipped after 2018-05-07
- - 65 - - - - 1.5(min) - - 23 - - 120 - - High carbon-chromium bearing steel - - - - - - 40000[4100] - - 57500[5850] - - 14.4   1PC 1 6213VV 07020325 34.99 SGD
Discontinued
- - 55 - - - - 1.5(min) - - 21 - - 100 - - High carbon-chromium bearing steel - - - - - - 29300[2980] - - 43500[4450] - - 14.3   1PC 1 6211VV 06954236 24.99 SGD
In stock
- - 80 - - - - 2(min) - - 26 - - 140 - - High carbon-chromium bearing steel - - - - - - 53000[5400] - - 72500[7400] - - 14.6   1PC 1 6216VV 07020352 52.99 SGD
Shipped after 2018-05-02
- - 85 - - - - 2(min) - - 28 - - 150 - - High carbon-chromium bearing steel - - - - - - 62000[6300] - - 84000[8550] - - 14.5   1PC 1 6217VV 07020361 63.99 SGD
Shipped after 2018-05-07
- - 95 - - - - 2.1(min) - - 32 - - 170 - - High carbon-chromium bearing steel - - - - - - 82000[8350] - - 109000[11100] - - 14.4   1PC 1 6219VV 07020386 87.99 SGD
Shipped after 2018-05-07
- - 75 - - - - 1.5(min) - - 25 - - 130 - - High carbon-chromium bearing steel - - - - - - 49500[5050] - - 66000[6750] - - 14.7   1PC 1 6215VV 07020343 44.99 SGD
Shipped after 2018-05-02
- - 100 - - - - 2.1(min) - - 34 - - 180 - - High carbon-chromium bearing steel - - - - - - 93000[9500] - - 122000[12500] - - 14.4   1PC 1 6220VV 07020395 109.99 SGD
Shipped after 2018-05-07
6800 - 22 - - - 29.5 - 62/22 (min)1 - 13.5 - 50 CN - High carbon-chromium bearing steel 1 - 45 - - 27 - - - - 12900 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 62/22VV 38366946 21.99 SGD
Shipped after 2018-05-09
105000 - 105 - - - 127.5 - 6221 (min)2.1 36 14.4 - 190 CM - High carbon-chromium bearing steel 2 - 179 - - 116 - - - - 133000 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6221VV 38367192 139.99 SGD
Shipped after 2018-05-09
117000 - 110 - - - 134 - 6222 (min)2.1 38 14.3 - 200 CM - High carbon-chromium bearing steel 2 - 189 - - 121 - - - - 144000 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6222VV 38367201 199.99 SGD
Shipped after 2018-05-09
11600 - 32 - - - 40 - 62/32 1 (minimum) 17 13.6 - 65 CN - High carbon-chromium bearing steel 1 0.225 60 Without retaining ring - 37 - - - - 20700 - -   1PC 1 62/32VV 38366894 17.99 SGD
In stock
- - 10 - - - - 0.6 (Minimum) - - 9 - - 30 - - High carbon chromium bearing steel - - - - - - 2390[244] - - 5100[520] - - 13.2   1PC 1 6200VV 06954123 3.99 SGD
In stock
- - 12 - - - - 0.6 (min) - - 10 - - 32 - - High carbon-chromium bearing steel - - - - - - 3050[310] - - 6800[695] - - 12.3   1PC 1 6201VV 06954132 4.99 SGD
In stock
- - 15 - - - - 0.6 (min) - - 11 - - 35 - - High carbon-chromium bearing steel - - - - - - 3750[380] - - 7650[780] - - 13.2   1PC 1 6202VV 06954141 3.99 SGD
In stock
- - 17 - - - - 0.6 (min) - - 12 - - 40 - - High carbon-chromium bearing steel - - - - - - 4800[490] - - 9550[975] - - 13.2   1PC 1 6203VV 06954157 4.99 SGD
In stock
- - 20 - - - - 1 (Minimum) - - 14 - - 47 - - High carbon chromium bearing steel - - - - - - 6600[670] - - 12800[1300] - - 13.1   1PC 1 6204VV 06954166 5.99 SGD
In stock
- - 25 - - - - 1 (Minimum) - - 15 - - 52 - - High carbon chromium bearing steel - - - - - - 7850[800] - - 14000[1430] - - 13.9   1PC 1 6205VV 06954175 6.99 SGD
In stock
- - 30 - - - - 1 (Minimum) - - 16 - - 62 - - High carbon chromium bearing steel - - - - - - 11300[1150] - - 19500[1980] - - 13.8   1PC 1 6206VV 06954184 8.99 SGD
In stock
- - 35 - - - - 1.1 (Minimum) - - 17 - - 72 - - High carbon chromium bearing steel - - - - - - 15300[1560] - - 25700[2620] - - 13.8   1PC 1 6207VV 06954193 11.99 SGD
In stock
- - 40 - - - - 1.1 (Minimum) - - 18 - - 80 - - High carbon chromium bearing steel - - - - - - 17900[1820] - - 29100[2970] - - 14.0   1PC 1 6208VV 06954202 14.99 SGD
In stock
- - 45 - - - - 1.1 (Minimum) - - 19 - - 85 - - High carbon chromium bearing steel - - - - - - 20400[2080] - - 31500[3200] - - 14.4   1PC 1 6209VV 06954211 18.99 SGD
In stock
- - 50 - - - - 1.1 (min) - - 20 - - 90 - - High carbon-chromium bearing steel - - - - - - 23200[2370] - - 35000[3600] - - 14.4   1PC 1 6210VV 06954227 21.99 SGD
In stock
- - 60 - - - - 1.5 (Minimum) - - 22 - - 110 - - High carbon chromium bearing steel - - - - - - 36000[3700] - - 52500[5350] - - 14.3   1PC 1 6212VV 06954245 28.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 32
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.74
38 Customer Reviews
The reviews are automatic translation.
Used for changing rollers
5
From Japan
On 2018-03-19 20:10:24
Compared to commercially available rollers, we use bearings for our own rollers 2 to 3 times longer.
This review is about item#6954175.
Air Condition Maintenance
5
From Japan
On 2018-02-12 15:06:46
Air-conditioner It is used for bearing change of the fan motor of the ceiling embedded type indoor unit. Although expense increases with motor replacement, it is very satisfying with Cospa because it is only bearing.
This review is about item#6954132.
During machine maintenance
5
From Japan
On 2018-01-29 19:07:06
There is no dissatisfaction about use and there is no trouble, I want to purchase
This review is about item#38366894.
Machine maintenance
5
From Japan
On 2018-01-17 21:15:33
It is always used bearings. I am saved because I can purchase it cheaply.
This review is about item#6954166.
It is before maintenance work, exchange from around July to August
3
From Japan
On 2017-05-06 15:00:04
It is before maintenance work, exchange from around July to August
This review is about item#6954175.
It is for replacement for repair.
5
From Japan
On 2017-04-24 15:19:04
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#6954211.
Machine maintenance
5
From Japan
On 2017-04-18 22:31:27
I always use it. It was very good to be able to purchase cheaply.
This review is about item#6954175.
Replacement of well bearing pump motor bearings
5
From Japan
On 2017-03-14 05:12:03
I overhauled the bearings of the motor with the overhaul of the shallow door pump 's Kawase Ace N 3 - 206 SH (N 3 - 205 SH). It is the same model number that was originally attached and same manufacturer. Bearing puller is required for replacement, so please be careful if you are considering overhaul. The old bearings were still OK at the top of the motor but the lower one was useless. This time we exchanged both for just in case.
This review is about item#06954157.
CJ 46 Wheel Bearing Change
5
From Japan
On 2016-12-31 14:18:57
Because genuine is expensive, we made this bearing the same for both side seals. it is normal.
This review is about item#6954141.
Maintenance of electric motor
5
From Japan
On 2016-05-23 21:31:22
Cost reduction can be saved.
This review is about item#06954141.

Related Products