Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 6300 Stand Vv, Both-Sides Non-Contact Rubber Seal Type

4.62 (26)
Caution
Coefficient is determined by parts shape and applied stress level of coefficient/bearing.
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating (N [kgf]) Coefficient Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Material Standard Static Rating Load (N [kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (N [kgf]) Coefficient Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Material Standard Static Rating Load (N [kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
104000[10600] 13.2 70 4500 (grease lubrication) 2.1(min) 35 150 High carbon-chromium bearing steel 68000[6950] 1PC 1 6314VV 07020991 81.99 SGD
Shipped after 2018-05-29
113000[11600] 13.2 75 4300 (grease lubrication) 2.1(min) 37 160 High carbon-chromium bearing steel 77000[7850] 1PC 1 6315VV 07021007 99.99 SGD
Shipped after 2018-05-29
123000[12500] 13.3 80 4000 (grease lubrication) 2.1(min) 39 170 High carbon-chromium bearing steel 86500[8850] 1PC 1 6316VV 07021016 129.99 SGD
Shipped after 2018-05-29
133000[13500] 13.3 85 3800 (grease lubrication) 3(min) 41 180 High carbon-chromium bearing steel 97000[9850] 1PC 1 6317VV 07021025 139.99 SGD
Shipped after 2018-05-29
143000[14500] 13.3 90 3600 (grease lubrication) 3(min) 43 190 High carbon-chromium bearing steel 107000[11000] 1PC 1 6318VV 07021034 189.99 SGD
Shipped after 2018-05-31
153000[15600] 13.3 95 3000 (grease lubrication) 3(min) 45 200 High carbon-chromium bearing steel 119000[12100] 1PC 1 6319VV 07021043 239.99 SGD
Shipped after 2018-05-29
173000[17700] 13.2 100 2800 (grease lubrication) 3(min) 47 215 High carbon-chromium bearing steel 141000[14400] 1PC 1 6320VV 07021052 299.99 SGD
Shipped after 2018-05-29
8100[825] 11.2 10 22000 (grease lubrication) 0.6 (min) 11 35 High carbon-chromium bearing steel 3450[350] 1PC 1 6300VV 06954507 4.99 SGD
In stock
9700[990] 11.1 12 20000 (grease lubrication) 1 (Minimum) 12 37 High carbon chromium bearing steel 4200[425] 1PC 1 6301VV 06954516 4.99 SGD
In stock
11400[1170] 12.3 15 17000 (grease lubrication) 1 (Minimum) 13 42 High carbon chromium bearing steel 5450[555] 1PC 1 6302VV 06954525 4.99 SGD
In stock
13600[1390] 12.4 17 15000 (grease lubrication) 1 (Minimum) 14 47 High carbon chromium bearing steel 6650[675] 1PC 1 6303VV 06954534 6.99 SGD
In stock
15900[1620] 12.4 20 14000 (grease lubrication) 1.1 (min) 15 52 High carbon-chromium bearing steel 7900[805] 1PC 1 6304VV 06954543 7.99 SGD
In stock
20600[2100] 13.2 25 11000 (grease lubrication) 1.1 (min) 17 62 High carbon-chromium bearing steel 11200[1150] 1PC 1 6305VV 06954552 9.99 SGD
In stock
26700[2720] 13.3 30 9500 (grease lubrication) 1.1 (Minimum) 19 72 High carbon chromium bearing steel 15000[1530] 1PC 1 6306VV 06954561 12.99 SGD
In stock
33500[3400] 13.2 35 8500 (grease lubrication) 1.5 (Minimum) 21 80 High carbon chromium bearing steel 19200[1960] 1PC 1 6307VV 06954577 13.99 SGD
In stock
40500[4150] 13.2 40 7500 (grease lubrication) 1.5 (Minimum) 23 90 High carbon chromium bearing steel 24000[2450] 1PC 1 6308VV 06954586 25.99 SGD
In stock
53000[5400] 13.1 45 6700 (grease lubrication) 1.5 (Minimum) 25 100 High carbon chromium bearing steel 32000[3250] 1PC 1 6309VV 06954595 31.99 SGD
In stock
62000[6300] 13.2 50 6000 (grease lubrication) 2 (Minimum) 27 110 High carbon chromium bearing steel 38500[3900] 1PC 1 6310VV 06954604 38.99 SGD
In stock
71500[7300] 13.1 55 5600 (grease lubrication) 2 (Minimum) 29 120 High carbon-chromium bearing steel 44500[4550] 1PC 1 6311VV 06954613 45.99 SGD
In stock
82000[8350] 13.1 60 5300 (grease lubrication) 2.1 (min) 31 130 High carbon-chromium bearing steel 52000[5300] 1PC 1 6312VV 06954622 53.99 SGD
In stock
92500[9450] 13.2 65 4800 (grease lubrication) 2.1 (min) 33 140 High carbon-chromium bearing steel 60000[6100] 1PC 1 6313VV 07020982 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.62
26 Customer Reviews
The reviews are automatic translation.
Car repair
5
From Japan
On 2018-04-18 20:02:35
I replaced it with a single item, it was saved, I will use it because it is a timing belt exchange after a while.
This review is about item#6954525.
Machine maintenance
5
From Japan
On 2018-01-17 21:15:12
It is always used bearings. I am saved because I can purchase it cheaply.
This review is about item#6954543.
It is before maintenance work, exchange from around July to August
3
From Japan
On 2017-05-06 15:00:49
It is before maintenance work, exchange from around July to August
This review is about item#6954543.
It is for replacement for repair.
5
From Japan
On 2017-04-24 15:18:36
It was nice to buy it very easy to use. I am very satisfied.
This review is about item#6954561.
Replacement of motor bearings
5
From Japan
On 2017-04-10 16:43:32
It was a firm product as it is a manufacturer item. I am satisfied with the cheap price as well.
This review is about item#6954543.
Wheel bearing exchange
5
From Japan
On 2017-01-15 03:38:00
Very cheap and satisfied. I will use it from the next time.
This review is about item#06954516.
Used for self-made conveyor rollers.
5
From Japan
On 2016-11-20 21:09:01
Several times stronger than commercially available conveyor rollers.
This review is about item#6954525.
It was used as a buffing machine buffing machine.
5
From Japan
On 2016-05-08 15:06:55
I was able to install without any problem. The sound became quiet, so that work could be done smoothly.
This review is about item#06954577.
Wheel bearing
5
From Japan
On 2016-02-23 15:30:07
Cospa The bearing which oil is not needed recently seems to have been developed, but please also handle it.
This review is about item#06954516.
Motorcycle Wheel Bearing
5
From Japan
On 2016-01-14 19:50:24
I replaced it from overseas products. Resistance is completely different. As expected it is like NSK.
This review is about item#06954525.

Related Products