Buy more than* S$200* and get FREE SHIPPING

The Single Line Deep Groove Ball Bearing 6800Th Unit Vv, Both Sides Non Contact Rubber Seal Shape

5.00 (2)
...see all>
Product Options
ADD TO CART
Mounting Dimension (Maximum da) (mm) Material Dimension r (mm) Weight (g) Standard rated load Cr (kN) Standard Static Rating Load (N [kgf]) Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Nominal Number Coefficient Coefficient fo Inside Diameter d (phi mm) Clearance Code Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Dimension (Maximum da) (mm) Material Dimension r (mm) Weight (g) Standard rated load Cr (kN) Standard Static Rating Load (N [kgf]) Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Nominal Number Coefficient Coefficient fo Inside Diameter d (phi mm) Clearance Code Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Highcarbon-chromiumbearingsteel - - - 840[86] - 1720[175] - 14.8 - 10 - - 0.3(minimum) - 5 - 19   1PC 1 6800VV 06954893 6.99 SGD
In stock
- Highcarbon-chromiumbearingsteel - - - 3650[370] - 4700[480] - 16.4 - 30 - - 0.3(minimum) - 7 - 42   1PC 1 6806VV 06954954 10.99 SGD
In stock
- High carbon-chromium bearing steel - - - 2470[252] - 4000[410] - 15.5 - 20 - - 0.3(min) - 7 - 32   1PC 1 6804VV 06954936 7.99 SGD
In stock
- High carbon-chromium bearing steel - - - 4100[420] - 4900[500] - 16.7 - 35 - - 0.3(min) - 7 - 47   1PC 1 6807VV 06954963 12.99 SGD
Shipped after 2018-05-01
- High carbon-chromium bearing steel - - - 13900[1410] - 12500[1280] - 17.3 - 75 - - 0.6(min) - - - 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6815VV 07021567 47.99 SGD
Shipped after 2018-05-01
- High carbon-chromium bearing steel - - - 20000[2040] - 18700[1910] - 17.1 - 85 - - 1(min) - - - 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6817VV 07021585 67.99 SGD
Shipped after 2018-05-01
- High carbon-chromium bearing steel - - - 5550[565] - 6350[650] - 17.0 - 40 - - 0.3(min) - 7 - 52   1PC 1 6808VV 06954972 20.99 SGD
Shipped after 2018-05-02
- High carbon-chromium bearing steel - - - 1570[160] - 2630[268] - 15.7 - 17 - - 0.3(min) - 5 - 26   1PC 1 6803VV 06954927 7.99 SGD
In stock
- High carbon-chromium bearing steel - - - 6200[635] - 6400[655] - 17.2 - 50 - - 0.3(min) - 7 - 65   1PC 1 6810VV 06954997 20.99 SGD
In stock
- High carbon-chromium bearing steel - - - 8500[865] - 8800[900] - 17.0 - 55 - - 0.3(min) - 9 - 72   1PC 1 6811VV 06955006 31.99 SGD
Shipped after 2018-05-01
- High carbon-chromium bearing steel - - - 12700[1300] - 12100[1230] - 17.2 - 70 - - 0.6(min) - - - 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6814VV 07021551 39.99 SGD
Shipped after 2018-05-01
- High carbon-chromium bearing steel - - - 21000[2140] - 19000[1940] - 17.2 - 90 - - 1(min) - - - 115 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6818VV 07021594 77.99 SGD
Shipped after 2018-05-01
- High carbon-chromium bearing steel - 497(reference) - 32500(3350) - 28100(2860) - 17.1 - 110 - - 1(min) - - - 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6822VV 07021637 -
N/A
[x]
- High carbon-chromium bearing steel - - - 12100[1230] - 11900[1220] - 17.0 - 65 - - 0.6(min) - - - 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6813VV 07021542 35.99 SGD
Shipped after 2018-05-02
- High carbon-chromium bearing steel - - - 22000[2240] - 19300[1970] - 17.2 - 95 - - 1(min) - - - 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6819VV 07021603 90.99 SGD
Shipped after 2018-05-01
- High carbon-chromium bearing steel - - - 23000[22340] - 19600[2000] - 17.3 - 100 - - 1(min) - - - 125 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6820VV 07021612 97.99 SGD
Shipped after 2018-05-01
- High carbon-chromium bearing steel - 324(reference) - 23900(2440) - 19800(2020) - 17.4 - 105 - - 1(min) - - - 130 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6821VV 07021621 119.99 SGD
Shipped after 2018-05-01
- High carbon-chromium bearing steel - 537(reference) - 35500(3650) - 28900(2950) - 17.3 - 120 - - 1(min) - - - 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6824VV 07021646 199.99 SGD
Shipped after 2018-05-01
- High carbon-chromium bearing steel - - - 6150[625] - 6600[670] - 17.2 - 45 - - 0.3(min) - 7 - 58   1PC 1 6809VV 06954981 19.99 SGD
Shipped after 2018-05-01
- High carbon-chromium bearing steel - - - 10900[1120] - 11500[1170] - 16.9 - 60 - - 0.3(min) - - - 78   1PC 1 6812VV 06955015 28.99 SGD
Shipped after 2018-05-02
84.5 High carbon-chromium bearing steel (min)0.6 - 12700 - 14500 - 6816 - 17.4 80 CN 0.6 - 96 - 84 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6816VV 38372433 56.99 SGD
Shipped after 2018-05-07
192 High carbon-chromium bearing steel (min)1.1 - 60500 - 78500 - 6836 - 17.2 180 CN 1 - 218.5 22 186.5 225 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6836VV 38372573 549.99 SGD
Shipped after 2018-05-07
138 High carbon-chromium bearing steel (min)1.1 - 37000 - 44000 - 6826 - 17.1 130 CN 1 - 158.5 - 136.5 165 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6826VV 38372521 219.99 SGD
Shipped after 2018-05-07
148.5 High carbon-chromium bearing steel (min)1.1 - 38500 - 48000 - 6828 - 17.3 140 CN 1 - 168.5 - 146.5 175 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6828VV 38372537 259.99 SGD
Shipped after 2018-05-07
160 High carbon-chromium bearing steel (min)1.1 - 47500 - 58500 - 6830 - 17.1 150 CN 1 - 183.5 20 156.5 190 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6830VV 38372546 279.99 SGD
Shipped after 2018-05-07
170.5 High carbon-chromium bearing steel (min)1.1 - 48500 - 61000 - 6832 - 17.2 160 CN 1 - 193.5 20 166.5 200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6832VV 38372555 409.99 SGD
Shipped after 2018-05-07
202.5 High carbon-chromium bearing steel (min)1.5 - 73000 - 93500 - 6838 - 17.1 190 CN 1.5 - 323 24 198 240 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6838VV 38372582 549.99 SGD
Shipped after 2018-05-07
182 High carbon-chromium bearing steel (min)1.1 - 60000 - 75000 - 6834 - 17.1 170 CN 1 - 208.5 22 176.5 215 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6834VV 38372564 469.99 SGD
Shipped after 2018-05-07
- High carbon chromium bearing steel - - - 1040[106] - 1920[195] - 15.3 - 12 - - 0.3 (Minimum) - 5 - 21   1PC 1 6801VV 06954902 6.99 SGD
In stock
- High carbon chromium bearing steel - - - 1260[128] - 2070[212] - 15.8 - 15 - - 0.3 (Minimum) - 5 - 24   1PC 1 6802VV 06954911 6.99 SGD
In stock
- High carbon chromium bearing steel - - - 3150[320] - 4500[455] - 16.1 - 25 - - 0.3 (Minimum) - 7 - 37   1PC 1 6805VV 06954945 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange of bearings in Horo Tech
5
From Japan
On 2017-12-08 14:52:24
As expected, it is quality, so there is no problem.
This review is about item#06954945.
Since the bearings of the free hub were rattled, they were exchanged.
5
From Japan
On 2017-04-30 22:13:43
I can not compare because I never used anything from other manufacturers, but now I can turn it much more than before the change.
This review is about item#6954911.

Related Products