Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 6900 Stand Vv, Both-Sides Non-Contact Rubber Seal Type

4.60 (5)
...see all>
Product Options
ADD TO CART
Coefficient fo Clearance Code Chamfer Dimensions r (mm) Mounting Dimensions (Maximum ra)(mm) Width B (mm) Mounting Dimensions (Maximum Da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Minimum da)(mm) Material Mounting Dimension (Maximum da) (mm) Dimension r (mm) Standard Static Rating Load (N [kgf]) Standard rated load Cr (kN) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cor (kN) Coefficient Nominal Number Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coefficient fo Clearance Code Chamfer Dimensions r (mm) Mounting Dimensions (Maximum ra)(mm) Width B (mm) Mounting Dimensions (Maximum Da)(mm) Outside Diameter D (phi mm) Mounting Dimensions (Minimum da)(mm) Material Mounting Dimension (Maximum da) (mm) Dimension r (mm) Standard Static Rating Load (N [kgf]) Standard rated load Cr (kN) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cor (kN) Coefficient Nominal Number Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 0.6 (minimum) - 12 - 62 - High carbon-chromium bearing steel - - 10000[1020] - 13700[1390] - 15.7 - 40   1PC 1 6908VV 06955356 11.99 SGD
In stock
16.5 CN - 1 20 138.5 145 111.5 High carbon-chromium bearing steel 116 (min)1.1 - 42500 - 42000 - 6921 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6921VV 38374515 109.99 SGD
Shipped after 2018-05-02
16.6 CN - 1 20 143.5 150 116.5 High carbon-chromium bearing steel 121 (min)1.1 - 43500 - 44500 - 6922 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6922VV 38374524 129.99 SGD
Shipped after 2018-09-06
- - 0.6(min) - - - 55 - High carbon-chromium bearing steel - - 7250[740] - 10600[1080] - 15.5 - 35   1PC 1 6907VV 06955347 9.99 SGD
In stock
- - 0.6(min) - - - 68 - High carbon-chromium bearing steel - - 10900[1110] - 14100[1440] - 15.9 - 45   1PC 1 6909VV 06955365 13.99 SGD
In stock
- - 1.1(min) - - - 125 - High carbon-chromium bearing steel - - 31500[3200] - 33000[3350] - 16.5 - 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6918VV 07022075 65.99 SGD
Shipped after 2018-04-27
- - 1.1(min) - - - 120 - High carbon-chromium bearing steel - - 29600[3000] - 32000[3250] - 16.4 - 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6917VV 07022066 54.99 SGD
Shipped after 2018-04-27
- - 1.1(min) - 20 - 140 - High carbon-chromium bearing steel - - 42000[4250] - 43000[4350] - 16.4 - 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6920VV 07022093 86.99 SGD
Shipped after 2018-04-27
- - 0.3(min) - 9 - 47 - High carbon-chromium bearing steel - - 5000[510] - 7250[740] - 15.8 - 30   1PC 1 6906VV 06955331 8.99 SGD
In stock
- - 1(min) - - - 85 - High carbon-chromium bearing steel - - 16300[1660] - 19400[1980] - 16.2 - 60   1PC 1 6912VV 06955392 24.99 SGD
Shipped after 2018-04-27
- - 0.6(min) - - - 72 - High carbon-chromium bearing steel - - 11700[1200] - 14500[1480] - 16.1 - 50   1PC 1 6910VV 06955374 17.99 SGD
Shipped after 2018-05-21
- - 1(min) - - - 80 - High carbon-chromium bearing steel - - 13300[1350] - 16000[1630] - 16.2 - 55   1PC 1 6911VV 06955383 20.99 SGD
In stock
- - 1(min) - - - 100 - High carbon-chromium bearing steel - - 21200[2160] - 23700[2420] - 16.3 - 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6914VV 07022032 32.99 SGD
Shipped after 2018-04-27
- - 1(min) - - - 105 - High carbon-chromium bearing steel - - 22600[2300] - 24400[2480] - 16.5 - 75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6915VV 07022041 38.99 SGD
Shipped after 2018-04-27
- - 1(min) - - - 110 - High carbon-chromium bearing steel - - 24000[2450] - 25000[2540] - 16.6 - 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6916VV 07022057 48.99 SGD
Shipped after 2018-04-27
- - 1.1(min) - - - 130 - High carbon-chromium bearing steel - - 33500[3400] - 33500[3450] - 16.6 - 95 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6919VV 07022084 77.99 SGD
Shipped after 2018-04-27
- - 1(min) - - - 90 - High carbon-chromium bearing steel - - 16100[1640] - 17400[1770] - 16.6 - 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6913VV 07022023 27.99 SGD
Shipped after 2018-04-27
- - 0.3 (Minimum) - 6 - 22 - High carbon chromium bearing steel - - 1270[129] - 2700[275] - 14.0 - 10   1PC 1 6900VV 06955277 5.99 SGD
In stock
- - 0.3 (min) - 6 - 24 - High carbon-chromium bearing steel - - 1460[149] - 2890[295] - 14.5 - 12   1PC 1 6901VV 06955286 5.99 SGD
In stock
- - 0.3 (Minimum) - 7 - 28 - High carbon chromium bearing steel - - 2260[230] - 4350[440] - 14.3 - 15   1PC 1 6902VV 06955295 6.99 SGD
In stock
- - 0.3 (Minimum) - 7 - 30 - High carbon chromium bearing steel - - 2550[260] - 4600[470] - 14.7 - 17   1PC 1 6903VV 06955304 6.99 SGD
In stock
- - 0.3 (Minimum) - 9 - 37 - High carbon chromium bearing steel - - 3700[375] - 6400[650] - 14.7 - 20   1PC 1 6904VV 06955313 6.99 SGD
In stock
- - 0.3 (Minimum) - 9 - 42 - High carbon chromium bearing steel - - 4550[460] - 7050[715] - 15.4 - 25   1PC 1 6905VV 06955322 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
I used it for a sprocket of a motorcycle.
5
From Japan
On 2017-08-10 18:42:51
Smooth motion is required as it is used for gear change parts. It is thin and compact, but it plays a full role.
This review is about item#6955286.
For changing the hub bearing of the bicycle
5
From Japan
On 2016-07-19 17:06:43
The place where I bought a used wheel whose mileage is unknown, since the bearing of the metal shield was included in the hub which should normally have the ordinary rubber shield bearing, it was playfully exchanged and exchanged with this product. NSK of fluffy, it was cheap but it was perfectly accurate. When I tried opening the seal, a transparent amount of grease was sealed in an appropriate amount. The feeling turned by hand is smooth. Since the rear side can not usually do much work, change it while staying normal. The front side sealed extremely pressure grease after completely degreasing. Although slightly turns lightly, since it hardly changes, it is not recommended to forcibly replace grease. It is too much performance for commuting wheels.
This review is about item#06955295.
Motorcycle engine
5
From Japan
On 2016-07-07 09:46:05
From now on purchase from genuine products and quit.
This review is about item#06955313.
Maintenance parts for original mind CNC milling machine
3
From Japan
On 2016-02-09 07:05:01
I purchased it as a spare for the replacement of the bearings used in the spindle unit. Manufacturers may be different, but standards are the same, so it should be used without problems. For those who frequently use CNC milling machines, it is a recommended item. The higher the rotation speed, the more the bearing balls will be worn out, so that the rotation shaft may be blurred, making it impossible to perform beautiful machining, opening a hole larger than the specified size, or causing distorted holes to open. If you think that machining accuracy has deteriorated, it is better to replace it earlier. We recommend that you use a bearing pooler when removing the bearing with bearing exchange. (I made a special puller at a low price, but since it can only use the original mind CNC milling machine, it may be better to sell it on the market.)
This review is about item#06955277.
As a vehicle wheel bearing.
5
From Japan
On 2014-03-11 13:49:47
Although I have not used it yet, I am safe because it is an NSK product.
This review is about item#06955322.

Related Products