Buy more than* S$200* and get FREE SHIPPING

Single-Row Deep Groove Ball Bearing No. 6000 Stand ZZ

4.54 (13)
...see all>
Product Options
ADD TO CART
Material Dimension r (mm) Type Standard rated load Cr (kN) Standard Static Rating Load (N [kgf]) Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Nominal Number Coefficient Coefficient fo Inside Diameter d (phi mm) Clearance Code Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimension (Maximum da) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimension r (mm) Type Standard rated load Cr (kN) Standard Static Rating Load (N [kgf]) Standard rated load Cor (kN) Standard Dynamic Load Rating (N [kgf]) Nominal Number Coefficient Coefficient fo Inside Diameter d (phi mm) Clearance Code Mounting Dimensions (Maximum ra)(mm) Chamfer Dimensions r (mm) Mounting Dimensions (Maximum Da)(mm) Width B (mm) Mounting Dimensions (Minimum da)(mm) Outside Diameter D (phi mm) Mounting Dimension (Maximum da) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Highcarbon-chromiumbearingsteel - Both sides steel shield-shaped - 33500[3400] - 39500[4050] - 15.8 - 75 - - 1.1(minimum) - 20 - 115 -   1PC 1 6015ZZ 07019521 33.99 SGD
Shipped after 2018-03-12
High carbon-chromium bearing steel - - - 21200[2170] - 28300[2880] - 15.3 - 55 - - 1.1(min) - - - 90 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6011ZZ 06953825 19.99 SGD
Shipped after 2018-01-23
High carbon-chromium bearing steel - - - 40000[4050] - 47500[4850] - 15.6 - 80 - - 1.1(min) - 22 - 125 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6016ZZ 07019537 40.99 SGD
Shipped after 2018-01-23
High carbon-chromium bearing steel (min)0.6 - 12500 - 7400 - 60/28 - 14.5 28 CM 0.6 - 48 - 32 52 34 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60/28ZZ 38362405 11.99 SGD
Shipped after 2018-01-25
High carbon-chromium bearing steel (min)0.6 - 9400 - 5050 - 60/22 - 14.0 22 CN 0.6 - 40 - 26 44 26.5   1PC 1 60/22ZZ 38362362 9.99 SGD
Shipped after 2018-01-23
High carbon-chromium bearing steel (min)2.1 - 161000 - 161000 - 6034 - 15.8 170 CN 2 - 249 42 181 260 194.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6034ZZ 38362877 419.99 SGD
Shipped after 2018-01-25
High carbon-chromium bearing steel (min)2.1 - 180000 - 185000 - 6036 - 15.6 180 CN 2 - 269 46 191 280 208 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6036ZZ 38362886 429.99 SGD
Shipped after 2018-01-25
High carbon-chromium bearing steel (min)1 - 15100 - 9150 - 60/32 - 14.5 32 CN 1 - 53 - 37 58 38.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60/32ZZ 38362441 18.99 SGD
Shipped after 2018-01-25
High carbon-chromium bearing steel (min)2.1 - 188000 - 201000 - 6038 - 15.8 190 CN 2 - 279 46 201 290 218 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6038ZZ 38362895 529.99 SGD
Shipped after 2018-01-25
High carbon-chromium bearing steel (min)2.1 - 207000 - 226000 - 6040 - 15.6 200 CN 2 - 299 51 211 310 231.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6040ZZ 38362904 669.99 SGD
Shipped after 2018-01-25
High carbon-chromium bearing steel - - - 54000[5500] - 60500[6150] - 15.8 - 95 - - 1.5(min) - 24 - 145 -   1PC 1 6019ZZ 07019564 74.99 SGD
Shipped after 2018-01-23
High carbon-chromium bearing steel - - - 54000[5550] - 60000[6150] - 15.9 - 100 - - 1.5(min) - 24 - 150 -   1PC 1 6020ZZ 07019573 72.99 SGD
Shipped after 2018-01-23
High carbon-chromium bearing steel - - - 43000[4400] - 49500[5050] - 15.8 - 85 - - 1.1(min) - 22 - 130 -   1PC 1 6017ZZ 07019546 45.99 SGD
Shipped after 2018-01-22
High carbon-chromium bearing steel - - - 50000[5050] - 58000[5950] - 15.6 - 90 - - 1.5(min) - 24 - 140 -   1PC 1 6018ZZ 07019555 56.99 SGD
Shipped after 2018-01-23
High carbon-chromium bearing steel - - - 101000[10300] - 106000[10800] - 15.8 - 130 - - 2(min) - 33 - 200 -   1PC 1 6026ZZ 33000466 189.99 SGD
Shipped after 2018-01-23
High carbon-chromium bearing steel - - - 109000[11100] - 110000[11200] - - - 140 - - 2(min) - 33 - 210 -   1PC 1 6028ZZ 33000484 229.99 SGD
Shipped after 2018-01-23
High carbon-chromium bearing steel - - - 126000[12800] - 126000[12800] - 15.9 - 150 - - 2.1(min) - 35 - 225 -   1PC 1 6030ZZ 33000502 279.99 SGD
Shipped after 2018-01-23
High carbon-chromium bearing steel - - - 135000[13800] - 137000[13900] - 15.9 - 160 - - 2.1(min) - 38 - 240 -   1PC 1 6032ZZ 33000536 349.99 SGD
Shipped after 2018-01-23
High carbon-chromium bearing steel - - - 23200[2370] - 29500[3000] - 15.6 - 60 - - 1.1(min) - - - 95 -   1PC 1 6012ZZ 07078836 22.99 SGD
In stock
High carbon-chromium bearing steel - - - 66000[6700] - 72500[7400] - 15.8 - 105 - - 2(min) - 26 - 160 -   1PC 1 6021ZZ 33000387 109.99 SGD
Shipped after 2018-01-23
High carbon-chromium bearing steel - - - 73000[7450] - 85000[8650] - 15.5 - 110 - - 2(min) - 28 - 170 -   1PC 1 6022ZZ 33000423 139.99 SGD
Shipped after 2018-03-12
High carbon-chromium bearing steel - - - 80000[8150] - 88000[9000] - 15.7 - 120 - - 2(min) - 28 - 180 -   1PC 1 6024ZZ 33000441 149.99 SGD
Shipped after 2018-01-23
High carbon-chromium bearing steel - - - 25200[2570] - 30500[3100] - 15.8 - 65 - - 1.1(min) - - - 100 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6013ZZ 07019503 25.99 SGD
Shipped after 2018-01-23
High carbon-chromium bearing steel - - - 31000[3150] - 38000[3900] - 15.6 - 70 - - 1.1(min) - 20 - 110 -   1PC 1 6014ZZ 07019512 29.99 SGD
Shipped after 2018-01-23
High carbon-chromium bearing steel - Both sides steel plate shield-shaped - 1970[201] - 4550[465] - 12.4 - 10 - - 0.3 (Minimum) - 8 - 26 -   1PC 1 6000ZZ 05800304 3.99 SGD
In stock
High carbon, chromium bearing steel. - Double-sided steel plate shield type - 2370[241] - 5100[520] - 13.0 - 12 - - 0.3 (Minimum) - 8 - 28 -   1PC 1 6001ZZ 05800313 3.99 SGD
In stock
High carbon, chromium bearing steel. - Double-sided steel plate shield type - 2830[289] - 5600[570] - 13.9 - 15 - - 0.3 (Minimum) - 9 - 32 -   1PC 1 6002ZZ 05800322 3.99 SGD
In stock
High carbon, chromium bearing steel. - Double-sided steel plate shield type - 3250[330] - 6000[610] - 14.4 - 17 - - 0.3 (Minimum) - 10 - 35 -   1PC 1 6003ZZ 05800331 3.99 SGD
In stock
High carbon-chromium bearing steel - Both sides steel plate shield-shaped - 5000[510] - 9400[955] - 13.8 - 20 - - 0.6 (Minimum) - 12 - 42 -   1PC 1 6004ZZ 05800347 4.99 SGD
In stock
High carbon, chromium bearing steel. - Double-sided steel plate shield type - 5850[595] - 10100[1030] - 14.5 - 25 - - 0.6 (Minimum) - 12 - 47 -   1PC 1 6005ZZ 05800356 5.99 SGD
In stock
High carbon, chromium bearing steel. - Double-sided steel plate shield type - 8300[845] - 13200[1350] - 14.7 - 30 - - 1 (Minimum) - 13 - 55 -   1PC 1 6006ZZ 05800365 5.99 SGD
In stock
High carbon, chromium bearing steel. - Double-sided steel plate shield type - 10300[1050] - 16000[1630] - 14.8 - 35 - - 1 (Minimum) - 14 - 62 -   1PC 1 6007ZZ 05800374 7.99 SGD
In stock
High carbon-chromium bearing steel - Both sides steel plate shield-shaped - 11500[1180] - 16800[1710] - 15.3 - 40 - - 1 (minimum) - 15 - 68 -   1PC 1 6008ZZ 05800383 9.99 SGD
In stock
High carbon, chromium bearing steel. - Double-sided steel plate shield type - 15200[1550] - 20900[2140] - 15.3 - 45 - - 1 (Minimum) - 16 - 75 -   1PC 1 6009ZZ 05800392 12.99 SGD
In stock
High carbon-chromium bearing steel - Both sides steel plate shield-shaped - 16600[1700] - 21800[2220] - 15.6 - 50 - - 1 (minimum) - 16 - 80 -   1PC 1 6010ZZ 05800401 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Machine Maintenance
5
From Japan
On 2017-04-11 19:03:49
I purchased it last summer, I used it immediately, I am using it until now, it is in good condition
This review is about item#5800374.
Repair of clothes dryer
5
From Japan
On 2017-01-20 17:49:35
I requested the manufacturer to repair the clothes dryer, but there was no parts. When I looked it was only a defect of the bearing so we could repair the purchase safely including the puller.
This review is about item#5800304.
Machine maintenance
4
From Japan
On 2016-12-16 10:52:52
Thank you for your quick response. Thank you in the future.
This review is about item#5800304.
Used as a repair part of a machine
5
From Japan
On 2016-10-20 03:48:13
I bought it expecting a famous brand. I will judge the durability from now.
This review is about item#05800313.
Used for shaft bearing exchange
5
From Japan
On 2016-08-03 19:01:09
It has good durability and it does not matter if you are using it before.
This review is about item#05800313.
Prototype of machine tool
5
From Japan
On 2016-05-11 08:02:13
There are various sizes (inner diameter, outer shape), and since we have very small sized bearings we are continuously purchasing. I believe that quality is good as NSK.
This review is about item#05800304.
Koukann
5
From Japan
On 2016-03-09 20:18:27
Iiyo
This review is about item#05800322.
Motorcycle Parts
4
From Japan
On 2015-08-03 15:24:53
Because the price of genuine parts is high, this is enough, there are stainless steel materials too, I always want to try it, but it is quite pleasant to replace it.
This review is about item#05800331.
For wheels
2
From Japan
On 2015-03-06 21:47:07
Although I purchased more than one, it was mixed with "JAPN" and "INDONESIA". Quality is no problem, but this notation is very delicate.
This review is about item#05800313.
Wheel drive
5
From Japan
On 2013-10-28 14:01:54
I can use it with confidence without a doubt.
This review is about item#05800347.

Related Products